Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2776R-21 Cordless Underground Cable Cutter M18 FORCE LOGIC 3 w/ Wireless Remote

  • Mfr # 2776R-21

  • Zoro # G9178395


product price: $4,999.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cutting Capacity/Material
Up to 1500MCM Copper 15kV Cable
Cordless Tool Battery Type
Li-Ion
Series
M18™
Battery Included
35GJ99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2776R-21
Zoro #
G9178395
UPC #
045242486656
Country of Origin
China

Dimensions

Tool Length
20 13/16 in
Overall Length
20.813 in
Manufacturer Warranty Length
2 yr Battery, 5 yr
Maximum Compatible Wire/Cable Diameter
1,500 kcmil

Details

Item
Cordless Cable Cutter Kit
Battery Included / Bare Tool
Wireless Remote & Battery/Case Bundle
Voltage
18 V DC
Cutting Capacity/Material
Up to 1500MCM Copper 15kV Cable
Cordless Tool Battery Type
Li-Ion
Series
M18™
Battery Included
35GJ99
Standards
NOM, UL Listed
Green Environmental Attribute
Product is Rechargeable
Features
Brushless Motor, Converts from Local to Remote Cutting Mode, Enclosed High Speed Hydraulic Pump, Green LED Light on Wireless Remote Gives Indication that Tool is Done Cutting, Handle and Hang Hook, Open Jaw for Access in Trenches, Receive Notifications for Maintenance and Sync Information Wirelessly, Tool Usage View, Wireless Remote Communicates with Tool Via Bluetooth Connection
Includes
Carabineer, Inverter, M18 and M12 Multi-Voltage Charger, Wireless Remote, REDLITHIUM XC5.0 Extended Capacity Battery Pack, Utility Bag
Battery Pack Replacement
35GJ99
Corded/Cordless
Cordless
Corded/Banded
Cordless
Tool Weight
15.7 lb
Battery Capacity
5 Ah
Primary Application
Cuts upto 1500MCM Copper
Max. Operating Force
9 ton
Options Included
Wireless Remote & Battery/Case Bundle
Includes Batteries
Yes
Battery Platform
M18
Compatible Wire/Cable Type
Copper Cable
Battery Model Number
48-11-1850
Includes Charger
Yes
Handle Type
Top Handle
Power Source
Cordless
Compatible Charger Manufacturer Part Number
48-59-1812
Product Type
Cable Cutter Kit
Included Battery Part Number
35GJ99
Cutting Capacities
1500 MCM Copper 15kV Cable
Cutting Force
9 ton
Included Charger Part Number
23Y581
Compatible Battery Manufacturer Part Number
48-11-1850
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Tool Series
FORCE LOGIC
Maximum Cutting Capacity - Cable
1500 kcmil Copper
Charger Model Number
23Y581
Number of Batteries Included
1
Cutting Head Type
C-Head

Description

The Milwaukee 2776R-21 is a cordless M18 FORCE LOGIC 3-inch Underground Cable Cutter Kit designed with a wireless remote for remote operation. The tool uses a brushless motor and a fully enclosed 9-ton high-speed hydraulic pump to execute cuts on copper cable up to 1500MCM (15kV). This underground cable cutter features an open-jaw C-head and an in-line top-handle layout.

Mechanical and Performance Data:

  • This Milwaukee 2776R-21 system provides the force necessary for cable cutters used in utility applications.
  • Cutting Force: 9 tons of hydraulic pressure.
  • Capacity: Up to 1500MCM copper 15kV cable.
  • Head Design: Open-jaw scissor style for direct access without a latching mechanism.
  • Weight: 15.7 lb.
  • Tool Length: 20.8 inches. Connectivity and Electronics:
    • As a part of the milwaukee wire cutters m18 lineup, this tool includes integrated smart features.
    • ONE-KEY Technology: This M18 copper cutter synchronizes with the ONE-KEY platform for usage tracking and inventory security.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.