This item is Discontinued.

Milwaukee Tool M18 FORCE LOGIC 600 MCM Al Crimper Kit w/ 750 MCM Expanded Jaw 2679-750A

M18 FORCE LOGIC 600 MCM Al Crimper Kit w/ 750 MCM Expanded Jaw (Discontinued)

  • Mfr # 2679-750A
  • Zoro # G7613848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2679-750A
Zoro #
G7613848
UPC #
045242540105
Country of Origin
China

Dimensions

Overall Length
13.3 in
Overall Height
5.4 in
Manufacturer Warranty Length
3 yr Battery, 5 yr Tool
Die Sizes included
#1, #2, #4, #6, #8, 1/0, 2/0, 250 MCM, 3/0, 300 MCM, 350 MCM, 4/0, 400 MCM, 500 MCM, 600 MCM, 750 MCM
Minimum Compatible Wire/Cable Diameter
8 AWG
Maximum Compatible Wire/Cable Diameter
600 kcmil

Details

Handle Type
Inline
Item
Cordless Crimping Tool Kit
Approximate Cycle Time
3.0 sec
Standards
cULus Listed
Includes - Cordless Crimper
(2) Battery Packs (48-11-1820), Carrying Case, Charger (48-59-1812), Crimping Jaw (49-16-U111), Die - #1 (49-16-U001), Die - #2 (49-16-U002), Die - #4 (49-16-U004), Die - #6 (49-16-U006), Die - 1/0 (49-16-U01A), Die - 2/0 (49-16-U02A), Die - 250 MCM (49-16-U250), Die - 3/0 (49-16-U03A), Die - 300 MCM (49-16-U300), Die - 350 MCM (49-16-U350), Die - 4/0 (49-16-U04A), Die - 400 MCM (49-16-U400), Die - 500 MCM (49-16-U500), Die - 600 MCM (49-16-U600), Die - 750 MCM (49-16-U750), Die-#8 (49-16-U008)
Corded/Banded
Cordless
Crimping Die Series
U Style
Cordless Tool Battery Type
Li-Ion
Voltage
18.0 V
Battery Capacity
2.0 Ah
Rotating Angle (Deg.)
350
Features
Interchangeable, Jaw for Repetitive Crimping, Hydraulic System is Optimized for Consistent Performance from 0 Degrees F - 122 Degrees F, PFM Ensures Optimal Pressure and LED Light Provides Instant Pressure Verification, Tool Records and Stores Every Crimp Made, One-Key Enabled for Professional Report Building
Capacity Aluminum Lug - Crimper
750 kcmil
Head Style - Crimper
Latching
Primary Application - Crimping
Aluminum and Copper Wire Rope Crimping
Max. Crimping Force - Crimper
6 ton
Charger Replacement
23Y581
Series
M18™
Capacity Copper Lug - Crimper
750 kcmil
Auto-Cycle
Yes
Corded/Cordless
Cordless
Battery Included / Bare Tool
(2) 2.0Ah Batteries + 750A U Die Set & Hard Case Bundle
Options Included
(2) 2.0Ah Batteries + 750A U Die Set & Hard Case Bundle
Number of Dies Included
16
Charger Model Number
23Y581
Crimping Capacities
8 AWG to 350 kcmil Aluminum Lug
Compatible Battery Manufacturer Part Number
48-11-1820
Cycle Time
2.9 sec
Includes Batteries
Yes
Power Source
Cordless
Included Battery Part Number
38D765
Crimp Head Type
Die
Head Rotation
350 Degrees
Battery Platform
M18
Compatible Charger Manufacturer Part Number
48-59-1812
Battery Model Number
48-11-1820
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Included Charger Part Number
23Y581
Head Style
Scissor
Compatible Die Type
U
Number of Batteries Included
2
Includes Charger
Yes
Includes Dies
Yes
Tool Series
FORCE LOGIC

Description

Cordless Crimping Tool Kit, Battery Platform M18, Crimping Force 6 ton, Compatible Die Type U, Head Style Scissor, Number of Dies Included 16, Die Sizes included #1, #2, #4, #6, #8, 1/0, 2/0, 250 MCM, 3/0, 300 MCM, 350 MCM, 4/0, 400 MCM, 500 MCM, 600 MCM, 750 MCM, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 2 Ah, Includes Batteries Yes, Voltage 18 V, Crimp Head Type Die, Crimping Capacities 8 AWG to 350 kcmil Aluminum Lug

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.