Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool M18 FORCE LOGIC 600 MCM Cu Crimper Kit w/ 750 MCM Expanded Jaw 2679-750C

M18 FORCE LOGIC 600 MCM Cu Crimper Kit w/ 750 MCM Expanded Jaw (Discontinued)

  • Mfr # 2679-750C
  • Zoro # G7953278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2679-750C
Zoro #
G7953278
UPC #
045242540099
Country of Origin
China

Dimensions

Overall Length
13.3 in
Overall Height
5.4 in
Die Sizes included
#1 U Style, #2 U Style, #4 U Style, #6 U Style, #8 U Style, 1/0 U Style, 2/0 U Style, 250 MCM, 3/0 U Style, 300 MCM, 350 MCM, 4/0 U Style, 400 MCM, 500 MCM, 600 MCM, 750 MCM
Maximum Compatible Wire/Cable Diameter
600 kcmil
Minimum Compatible Wire/Cable Diameter
8 AWG
Manufacturer Warranty Length
3 yr Battery, 5 yr Tool

Details

Handle Type
Inline
Max. Crimping Force - Crimper
6 ton
Battery Capacity
2.0 Ah
Crimping Die Series
U Style
Primary Application - Crimping
Aluminum and Copper Wire Rope Crimping
Auto-Cycle
Yes
Rotating Angle (Deg.)
350
Capacity Aluminum Lug - Crimper
750 kcmil
Approximate Cycle Time
3.0 sec
Corded/Banded
Cordless
Voltage
18.0 V
Head Style - Crimper
Latching
Includes - Cordless Crimper
(2) Battery Packs (48-11-1820), Charger (48-59-1812), Crimping Jaw-750 MCM (49-16-U111), Die - #1 (49-16-U001C), Die - #2 (49-16-U002C), Die - #4 (49-16-U004C), Die - #6 (49-16-U006C), Die - #8 (49-16-U008C), Die - 1/0 (49-16-U01AC), Die - 2/0 (49-16-U02AC), Die - 250 MCM (49-16-U250C), Die - 3/0 (49-16-U03AC), Die - 4/0 (49-16-U04AC), Die-300 MCM (49-16-U300C), Die-350 MCM (49-16-U350C), Die-400 MCM (49-16-U400C), Die-500 MCM (49-16-U500C), Die-600 MCM (49-16-U600C), Die-750 MCM (49-16-U750C)
Capacity Copper Lug - Crimper
750 kcmil
Item
Cordless Crimping Tool Kit
Charger Replacement
23Y581
Features
Interchangeable, Jaw for Repetitive Crimping, Hydraulic System is Optimized for Consistent Performance from 0 Degrees F - 122 Degrees F, PFM Ensures Optimal Pressure and LED Light Provides Instant Pressure Verification, Tool Records and Stores Every Crimp Made, One-Key Enabled for Professional Report Building
Series
M18™
Cordless Tool Battery Type
Li-Ion
Standards
cULus Listed
Corded/Cordless
Cordless
Battery Included / Bare Tool
(2) 2.0Ah Batteries + 750C U Die Set & Hard Case Bundle
Options Included
(2) 2.0Ah Batteries + 750C U Die Set & Hard Case Bundle
UL 486A-B Connection Capability
Milwaukee
Charger Model Number
23Y581
Included Battery Part Number
38D765
Battery Model Number
48-11-1820
Includes Batteries
Yes
Tool Series
FORCE LOGIC
Compatible Battery Manufacturer Part Number
48-11-1820
Maximum Copper Lug Crimping Capacity
750 kcmil
Includes Charger
Yes
Head Style
Latching
Head Rotation
350 Degrees
Number of Dies Included
16
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Minimum Aluminum Lug Crimping Capacity
8 AWG
Crimping Capacities
8 AWG to 350 kcmil Aluminum Lug
Included Charger Part Number
23Y581
Wireless Technology
ONE-KEY
Compatible Die Type
U
Number of Batteries Included
2
Copper Lug Capacity
8 AWG to 750 kcmil
Battery Platform
M18
Includes Dies
Yes
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Power Source
Cordless
Minimum Copper Lug Crimping Capacity
8 AWG
Wireless Tool Tracking
Yes
Compatible Charger Manufacturer Part Number
48-59-1812
Aluminum Lug Capacity
8 AWG to 750 kcmil
Crimp Head Type
Die
Cycle Time
2.9 sec

Description

Cordless Crimping Tool Kit, Battery Platform M18, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type U, Head Style Latching, Number of Dies Included 16

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.