Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FORCE LOGIC 6T Knockout Tool Kit 2677-20

M18 FORCE LOGIC 6T Knockout Tool Kit (Discontinued)

  • Mfr # 2677-20
  • Zoro # G3113559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2677-20
Zoro #
G3113559
UPC #
045242356355
Country of Origin
China

Dimensions

Tool Length
11 5/8 in
Overall Length
11 3/4 in
Maximum Round Hole Diameter
4 in
For Maximum Stainless Steel Thickness
14 ga
For Maximum Steel Thickness
14 ga

Details

Item
Knockout Tool Kit
Battery Included / Bare Tool
(1) 2.0Ah Battery + Accessory Pack & Hard Case Bundle
Voltage
18V DC
Max. Operating Force
6 ton
Max. Capacity Mild Steel
10 ga
Max. Capacity Stainless Steel
14 ga
Cordless Tool Battery Type
Li-Ion
Series
M18 FORCELOGIC
Corded/Banded
Cordless
Battery Capacity
(1) 2 Ah
Features
Compact Design Delivers Easiest Access in Crowded Enclosures, Fully Balanced for One-Handed Punching, Portable
Corded/Cordless
Cordless
Includes
3/4 in Quick Change Draw Stud, 7/16 in Draw Stud, Carrying Case, Quick Connect Alignment System
Battery Pack Replacement
38D765
Battery Included
38D765
Tool Weight
3.3 lb
Options Included
(1) 2.0Ah Battery + Accessory Pack & Hard Case Bundle
Application
Punching Conduit Sized Holes in Mild Steel, Aluminum, Fiberglass and Plastic
Standards
UL Listed
Power Source
Cordless
Battery Series
M18(TM) REDLITHIUM(TM)
Punching Capacity in Mild Steel
4 in
Maximum Punching Pressure
6 ton
Number of Pieces
7
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Charger Model Number
48-59-1812
Brushless Motor
No
Charger Included
Yes
Battery Model No.
48-11-1820
Dies Included
Dies Not Included
Number of Batteries Included
1
Handle Orientation
Inline
Punching Capacity in Stainless Steel
4 in

Description

Knockout Tool Kit, Voltage 18V DC, For Maximum Stainless Steel Thickness 14 ga, For Maximum Steel Thickness 14 ga, Punching Capacity in Mild Steel 4 in, Punching Capacity in Stainless Steel 4 in, Dies Included Dies Not Included, Battery Capacity 2.0 Ah, Maximum Punching Pressure 6 ton, Number of Batteries Included 1, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Brushless Motor No, Battery Model No. 48-11-1820, Battery Series M18(TM) REDLITHIUM(TM), Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.