Zoro Homepage

2877-22 M18 FORCE LOGIC 750 MCM Dieless Crimper

  • Mfr # 2877-22

  • Zoro # G7613717


product price: $5,249.00
/ea
Free Shipping & Returns

Key Features

Capacity
6 AWG to 750 MCM
Overall Length
18.9"
Handle Type
Inline
Insulated
No
Features
Access Latch and One Handed Close Frees-Up Second Hand to Hold Material, Instant Verification of Successful Cycle with Green Led, Lightest, In-Line Design and 180 Degrees Rotating Head for Alignment, Brushless Motor and Weather Protected Electronics Prevent Dirt, Dust and Moisture, Low Profile Clevis and Narrow Nest, Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp, Tool Records and Stores Every Crimp Made for Professional Report Building Through One-Key, Up to 90 Crimps Per Charge on a M18 Redlithium Cp2.0 Battery on 600 MCM Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2877-22
Zoro #
G7613717
UPC #
045242020706
Country of Origin
China

Dimensions

Overall Length
18.9"
Overall Width
5.39 in
Overall Height
15.28 in
Minimum Compatible Wire/Cable Diameter
6 AWG
Maximum Compatible Wire/Cable Diameter
750 kcmil

Details

Item
Dieless Crimper
Capacity
6 AWG to 750 MCM
Handle Type
Inline
Insulated
No
Features
Access Latch and One Handed Close Frees-Up Second Hand to Hold Material, Instant Verification of Successful Cycle with Green Led, Lightest, In-Line Design and 180 Degrees Rotating Head for Alignment, Brushless Motor and Weather Protected Electronics Prevent Dirt, Dust and Moisture, Low Profile Clevis and Narrow Nest, Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp, Tool Records and Stores Every Crimp Made for Professional Report Building Through One-Key, Up to 90 Crimps Per Charge on a M18 Redlithium Cp2.0 Battery on 600 MCM Copper
Insulated / Uninsulated
Uninsulated
Battery Capacity
2 Ah
Cuts
No
Series
M18™
Standards
cULus Listed
Crimping Force
6.5 ton
Strips
No
Includes
(2) REDLITHIUM CP2.0 Batteries, Carrying Case, M18 and M12 Multi-Voltage Charger
Voltage
18 V
For Use With
Copper/Dual Lugs and Splices-#6-75-MCM
Adjustable
Not Adjustable
Max. Crimping Force
13,000 lb
Tool Weight
9.03 lb
Corded/Cordless
Cordless
Battery Included / Bare Tool
(2) 2.0Ah Batteries + Hard Case Bundle
Options Included
(2) 2.0Ah Batteries + Hard Case Bundle
Head Style
Latching
Crimping Capacities
6 AWG to 750 kcmil
Battery Platform
M18
Tool Series
Force Logic
Minimum Aluminum Lug Crimping Capacity
6 AWG
Crimp Head Type
Dieless
Number of Dies Included
0
Includes Dies
No
Maximum Copper Lug Crimping Capacity
750 kcmil
Number of Batteries Included
2
Maximum Aluminum Lug Crimping Capacity
750 kcmil
UL 486A-B Connection Capability
Anderson, Blackburn, Burndy, Ilsco, Panduit, Penn-Union, Thomas and Betts
Wireless Tool Tracking
Yes
Power Source
Cordless
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Head Rotation
180 Degrees
Includes Charger
Yes
Minimum Copper Lug Crimping Capacity
6 AWG
Wireless Technology
ONE-KEY
Includes Batteries
Yes

Description

The Milwaukee 2877-22 is an M18 FORCE LOGIC 750 MCM Dieless Crimper Kit designed for electrical wire and cable termination.

Performance and Capacity:

  • Crimping Capability: Handles aluminum and copper lugs and splices from 6 AWG up to 750 kcmil (MCM).
  • FORCE LOGICTM Technology: Delivers 6.5 tons (13,000 lb) of crimping force.
  • Output Efficiency: Capable of up to 90 crimps per charge on 600 MCM copper using an M18 REDLITHIUMTM CP2.0 battery.
  • Connection Classification: Produces cULus Classified connections for leading manufacturers, including Anderson, Blackburn, Burndy, Ilsco, Panduit, Penn-Union, and Thomas & Betts. Design and Ergonomics:
    • In-Line Configuration: Features a compact in-line design and a 180-degree rotating head for alignment.
    • One-Handed Operation: An easy-access latch and one-handed close design allow the operator to keep their second hand free to hold material.
    • Visual Verification: A green LED provides instant confirmation of a successful crimp cycle.
    • Compact Profiling: Built with a low-profile clevis and narrow nest to reach into dense panels. Connectivity:
      • ONE-KEYTM Integration: Enables wireless tool tracking and stores crimp records to generate professional performance reports.
      • Pre-Crimp Battery Check: Automatically verifies that the battery has enough charge to complete the crimp cycle before it begins. Crimping Kit Contents:
        • (1) M18TM FORCE LOGICTM 750 MCM Dieless Crimper
        • (2) M18TM REDLITHIUMTM CP2.0 Battery Packs
        • (1) M18TM & M12TM Multi-Voltage Charger
        • (1) Hard Carrying Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.