Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FORCE LOGIC Cable Cutter Kit w/750 MCM Cu Jaws

  • Mfr # 2672-21

  • Zoro # G1805800


product price: $1,999.00
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Battery Included
Voltage
18 V DC
Cutting Capacity/Material
1000 MCM Aluminum, 750 MCM Copper
Cordless Tool Battery Type
Li-Ion
Series
M18™
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2672-21
Zoro #
G1805800
UPC #
045242354214
Country of Origin
China

Dimensions

Tool Length
14 in
Overall Height
5.4 in
Overall Length
14 in
Manufacturer Warranty Length
5 yr Limited
Maximum Compatible Wire/Cable Diameter
1,000 kcmil

Details

Item
Cable Cutter Kit
Battery Included / Bare Tool
Battery Included
Voltage
18 V DC
Cutting Capacity/Material
1000 MCM Aluminum, 750 MCM Copper
Cordless Tool Battery Type
Li-Ion
Series
M18™
Features
Jaws Automatically Open When Cut Completed, Anti-Spreading Jaw, Powerful 6T Hydraulic Pump, Powerstate Brushless Motor
Battery Included
38D765
Corded/Banded
Cordless
Max. Operating Force
6 ton
Battery Capacity
2 Ah
Tool Weight
4.7 lb
Battery Pack Replacement
38D765
Includes
Allen Key, Carrying Case, M18 750 MCM Cable Cutting Jaw, M18 and M12 Multi-Voltage Charger, REDLITHIUM CP2.0 Battery
Corded/Cordless
Cordless
Options Included
(1) 2.0Ah Battery + Hard Case Bundle
Compatible Charger Manufacturer Part Number
48-59-1812
Included Charger Part Number
23Y581
Battery Platform
M18(TM)
Handle Type
Inline
Battery Model Number
48-11-1820
Product Type
Cable Cutter Kit
Cutting Capacities
1,000 MCM Aluminum, 750 MCM Copper
Cutting Force
6 ton
Maximum Cutting Capacity - Cable
1,000 kcmil Aluminum, 750 kcmil Copper
Number of Batteries Included
1
Charger Model Number
48-59-1812
Cutting Head Type
C-Head
Compatible Wire/Cable Type
Aluminum Cable, Copper Cable
Compatible Battery Manufacturer Part Number
48-11-1820
Includes Batteries
Yes
Includes Charger
Yes
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Head Rotation
350 Degrees
Included Battery Part Number
38D765

Description

The M18 FORCE LOGIC CABLE CUTTER KIT with 750 MCM Cu/Al Jaws delivers the fastest installation ready cuts. This open jaw, fully balanced in-line tool allows you to cut effortlessly in the tightest panels without looping. Featuring the best power to size ratio, this compact tool powers through 750 MCM copper or 1000 MCM aluminum 2x faster than the leading competitor. Powered by a Milwaukee Powerstate Brushless Motor and M18 REDLITHIUM 2.0 Battery this tool can make over 250 cuts per charge, delivering industry leading run-time and unmatched productivity. The kit includes a M18 2.0 REDLITHIUM Battery, Multi-Voltage Charger and Carrying Case.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.