Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FORCE LOGIC Cable Cutter Kit w/Fine Stranded Wire Jaw 2672-21F

M18 FORCE LOGIC Cable Cutter Kit w/Fine Stranded Wire Jaw (Discontinued)

  • Mfr # 2672-21F
  • Zoro # G7614225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2672-21F
Zoro #
G7614225
UPC #
045242531585
Country of Origin
China

Dimensions

Tool Length
16 7/64 in
Overall Height
14 in
Overall Length
16.11 in
Maximum Compatible Wire/Cable Diameter
777.7 kcmil

Details

Item
Cordless Cable Cutter Kit
Battery Included / Bare Tool
Battery Included
Voltage
18 V DC
Cutting Capacity/Material
777.7 MCM Copper
Cordless Tool Battery Type
Li-Ion
Series
M18™
Standards
UL Listed
Green Environmental Attribute
Product is Rechargeable
Features
Anti-Spreading Jaw, Fully Balanced Design, Jaws Automatically Open When Cut Completed
Corded/Banded
Cordless
Battery Included
38D765
Tool Weight
7.5 lb
Includes
Carrying Case, REDLITHIUM CP2.0 Battery Pack, Fine Stranded Wire Jaw, M12 Multi-Voltage Charger
Battery Capacity
2 Ah
Battery Pack Replacement
38D765
Max. Operating Force
6 ton
Corded/Cordless
Cordless
Charger Replacement
23Y581
Included Charger
23Y581
Options Included
(1) 2.0Ah Battery + Hard Case Bundle
Head Rotation
350 Degrees
Product Type
Cable Cutter Kit
Includes Charger
Yes
Cutting Head Type
Scissor
Handle Type
Inline
Maximum Cutting Capacity - Cable
777.7 kcmil
Cutting Force
6 ton
Battery Platform
M18
Tool Series
FORCE LOGIC
Power Source
Cordless
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Includes Batteries
Yes
Included Battery Part Number
38D765
Compatible Wire/Cable Type
Copper Cable
Charger Model Number
23Y581
Compatible Charger Manufacturer Part Number
48-59-1812
Included Charger Part Number
23Y581
Battery Model Number
48-11-1820
Cutting Capacities
777 MCM Copper
Number of Batteries Included
1

Description

Cordless Cable Cutter Kit, Battery Platform M18, Product Type Cable Cutter Kit, Cutting Capacities 777 MCM Copper, Handle Type Inline, Cutting Head Type Scissor, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 2 Ah, Includes Batteries Yes, Voltage 18 V DC, Battery Model Number 48-11-1820, Charger Model Number 23Y581, Compatible Battery Grainger Part Number 38D765, Compatible Charger Grainger Part Number 23Y581, Compatible Charger Manufacturer Part Number 48-59-1812

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.