This item is Discontinued.

Milwaukee Tool M18™ FORCE LOGIC™ Cordless 600 MCM Crimper Kit with #8 - 350 MCM Al Dies 2679-350A

M18™ FORCE LOGIC™ Cordless 600 MCM Crimper Kit with #8 - 350 MCM Al Dies (Discontinued)

  • Mfr # 2679-350A
  • Zoro # G000690451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2679-350A
Zoro #
G000690451
UPC #
045242551835
Country of Origin
China

Dimensions

Overall Length
13.3 in
Overall Width
3.15 in
Overall Height
5.4 in
Die Sizes included
#1 U Style, #2 U Style, #4 U Style, #6 U Style, #8 U Style, 1/0 U Style, 2/0 U Style, 250 MCM, 3/0 U Style, 300 MCM, 350 MCM, 4/0 U Style
Minimum Compatible Wire/Cable Diameter
8 AWG
Maximum Compatible Wire/Cable Diameter
600 kcmil
Manufacturer Warranty Length
3 yr Battery, 5 yr Tool

Details

Rotating Angle (Deg.)
350 Degrees
Head Style - Crimper
Scissor
Capacity Copper Lug - Crimper
8 AWG to 600 kcmil
Voltage
18 V
Capacity Aluminum Lug - Crimper
8 AWG to 350 kcmil
Crimping Die Series
U Style
Primary Application - Crimping
Electrical Wire and Cable Crimping
Corded/Cordless
Cordless
Battery Capacity
2 Ah
Item
Cordless Crimping Tool Kit
Handle Type
Inline
Max. Crimping Force - Crimper
6 ton
Approximate Cycle Time
3 sec
Cordless Tool Battery Type
Li-Ion
Standards
cULus Listed
Features
Interchangeable, Jaw for Repetitive Crimping, Hydraulic System is Optimized for Consistent Performance from 0 Degrees F - 122 Degrees F, PFM Ensures Optimal Pressure and LED Light Provides Instant Pressure Verification, Tool Records and Stores Every Crimp Made, One-Key Enabled for Professional Report Building
Battery Model Number
48-11-1820
Compatible Battery Manufacturer Part Number
48-11-1820
Maximum Copper Lug Crimping Capacity
600 kcmil
Included Charger Part Number
23Y581
Battery Platform
M18
Number of Batteries Included
2
Cycle Time
2.9 sec
Wireless Tool Tracking
Yes
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Copper Lug Capacity
8 AWG to 600 kcmil
Auto-Cycle
Yes
Includes Dies
Yes
Includes Charger
Yes
Tool Series
FORCE LOGIC
Crimp Head Type
Die
Minimum Aluminum Lug Crimping Capacity
8 AWG
Head Rotation
350 Degrees
Aluminum Lug Capacity
8 AWG to 350 kcmil
Compatible Charger Manufacturer Part Number
48-59-1812
Wireless Technology
ONE-KEY
Included Battery Part Number
38D765
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Number of Dies Included
12
Compatible Die Type
U
Crimping Capacities
8 AWG to 350 kcmil Aluminum Lug
Minimum Copper Lug Crimping Capacity
8 AWG
UL 486A-B Connection Capability
Anderson, Blackburn, Burndy, Ilsco, Panduit, Penn-Union, Thomas and Betts
Charger Model Number
23Y581
Head Style
Scissor
Power Source
Cordless
Includes Batteries
Yes

Description

Cordless Crimping Tool Kit, Battery Platform M18, Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type U, Head Style Scissor, Number of Dies Included 12, Die Sizes included #1 U Style, #2 U Style, #4 U Style, #6 U Style, #8 U Style, 1/0 U Style, 2/0 U Style, 250 MCM, 3/0 U Style, 300 MCM, 350 MCM, 4/0 U Style

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.