Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18™ FORCE LOGIC™ Cordless 6T Linear Utility Crimper Kit w/ BG-D3 Jaw & Cutting Jaws 2978-BGKIT

M18™ FORCE LOGIC™ Cordless 6T Linear Utility Crimper Kit w/ BG-D3 Jaw & Cutting Jaws (Discontinued)

  • Mfr # 2978-BGKIT
  • Zoro # G001778547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2978-BGKIT
Zoro #
G001778547
UPC #
045242573165
Country of Origin
China

Details

Handle Type
Straight
Voltage
18 V
Auto-Cycle
Yes
Corded/Cordless
Cordless
Includes
6T Utility Crimper and Cutter Bag (Mfr. No. 48-22-8277), M18 477 ACSR Jaw (Mfr. No. 49-16-2773), M18 6T Fixed BG Crimping Jaw (Mfr. No. 49-16-BGD3), M18 750 MCM Cable Cutting Jaw (Mfr. No. 49-16-2772)
Head Style - Crimper
Inline
Included Charger
Mfr. No. 48-59-1812
Primary Application - Crimping
Cutting
Capacity Aluminum Lug - Crimper
750 kcmil
Approximate Cycle Time
2.5 sec
Crimping Force
6 ton
Cordless Tool Battery Type
Li-Ion
Charger Replacement
Mfr. No. 48-59-1812
Capacity Copper Lug - Crimper
750 kcmil
Battery Capacity
2 Ah
Includes - Cordless Crimper
(2) M18 Redlithium CP2.0 Battery (Mfr. No. 48-11-1820), 6T Utility Crimper and Cutter Bag (Mfr. No. 48-22-8277), M18 477 ACSR Jaw (Mfr. No. 49-16-2773), M18 6T Fixed BG Crimping Jaw (Mfr. No. 49-16-BGD3), M18 750 MCM Cable Cutting Jaw (Mfr. No. 49-16-2772), M18 and M12 Multi-Voltage Charger (Mfr. No. 48-59-1812)
Crimping Die Series
W Style
Item
Cordless Crimping Tool Kit
Max. Crimping Force - Crimper
6 ton
Rotating Angle (Deg.)
340 Degrees
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Includes Batteries
Yes
Included Charger Part Number
Mfr. No. 48-59-1812
Power Source
Cordless
Head Rotation
340 Degrees
Battery Model Number
Mfr. No. 48-11-1820
Includes Charger
Yes
Number of Batteries Included
2
Maximum Copper Lug Crimping Capacity
750 kcmil
Included Battery Part Number
Mfr. No. 48-11-1820
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Charger Model Number
Mfr. No. 48-59-1812
Cycle Time
2.5 sec
Head Style
Inline

Description

Cordless Crimping Tool Kit, Maximum Copper Lug Crimping Capacity 750 kcmil, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Crimping Force 6 ton, Head Style Inline, Handle Type Straight, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 2 Ah, Includes Batteries Yes, Voltage 18 V, Power Source Cordless, Auto-Cycle Yes, Battery Model Number Mfr. No. 48-11-1820, Charger Model Number Mfr. No. 48-59-1812

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.