This item is Discontinued.

Milwaukee Tool M18™ FORCE LOGIC™ Cordless 750 MCM Crimper Kit with #6 - 750 MCM Al Dies 2779-750A

M18™ FORCE LOGIC™ Cordless 750 MCM Crimper Kit with #6 - 750 MCM Al Dies (Discontinued)

  • Mfr # 2779-750A
  • Zoro # G900690452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2779-750A
Zoro #
G900690452
UPC #
045242551576
Country of Origin
China

Dimensions

Overall Length
16 in
Maximum Compatible Wire/Cable Diameter
750 kcmil
Die Sizes included
#1 U Style, #2 U Style, #4 U Style, #6 U Style, 1/0 AWG, 2/0 AWG, 250 MCM, 3/0 AWG, 300 MCM, 350 MCM, 4/0 AWG, 400 MCM, 500 MCM, 600 MCM, 750 MCM
Manufacturer Warranty Length
3 yr Battery, 5 yr Tool
Minimum Compatible Wire/Cable Diameter
8 AWG

Details

Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Cordless Crimping Tool Kit
Crimping Die Series
U Style
Capacity Aluminum Lug - Crimper
8 to 750 MCM Cu / Al
Capacity Copper Lug - Crimper
8 to 750 MCM Cu / Al
Max. Crimping Force - Crimper
12 ton
Corded/Cordless
Cordless
Charger Replacement
23Y581
Standards
cULus Listed, UL Listed
Cordless Tool Battery Type
Li-Ion
Rotating Angle (Deg.)
350 Degrees
Battery Capacity
2 Ah
Auto-Cycle
Yes
Included Charger
23Y581
Features
Bold Alignment Marks Aid Accuracy in Crimp Placement, Brushless Motor and Weather Protected Electronics To Prevent Dirt, Dust and Moisture, Predictive Force Monitoring with Auto Complete Ensures Full Pressure, Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp, Tool Records and Stores Every Crimp Made for Professional Report Building through ONE KEY
Head Style - Crimper
350-Degree Rotating Head
Voltage
18 V DC
Handle Type
Pistol Grip
Approximate Cycle Time
3 sec
Includes - Cordless Crimper
(1) Battery Charger, (1) Case, (15) U-Style Dies, (2) Batteries
Compatible Charger Manufacturer Part Number
48-59-1812
Wireless Tool Tracking
Yes
Cycle Time
3 sec
Power Source
Cordless
UL 486A-B Connection Capability
Milwaukee
Battery Platform
M18
Crimping Capacities
8 AWG to 750 kcmil Aluminum
Head Style
C-Head
Compatible Battery Manufacturer Part Number
48-11-1820, 48-11-1850
Copper Lug Capacity
8 kcmil to 750 kcmil
Cordless Tool Kit Contents
(4) Batteries, Bare Tool, Charger
Includes Batteries
Yes
Includes Charger
Yes
Wireless Technology
ONE-KEY
Included Charger Part Number
23Y581
Grip Style
Ergonomic
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Battery Model Number
48-11-1820, 48-11-1850
Tool Series
FORCE LOGIC
Minimum Aluminum Lug Crimping Capacity
8 kcmil
Included Battery Part Number
38D765, 35GJ99
Crimp Head Type
Die
Number of Batteries Included
2
Aluminum Lug Capacity
8 kcmil to 750 kcmil
Minimum Copper Lug Crimping Capacity
8 kcmil
Includes Dies
Yes
Head Rotation
350 Degrees
Compatible Wire/Cable Type
Aluminum Cable, Copper Cable
Number of Dies Included
15
Maximum Copper Lug Crimping Capacity
750 kcmil
Charger Model Number
23Y581
Compatible Die Type
U

Description

Cordless Crimping Tool Kit, Battery Platform M18, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 8 kcmil, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 kcmil, Crimping Force 12 ton, Compatible Die Type U, Head Style C-Head, Number of Dies Included 15, Die Sizes included #1 U Style, #2 U Style, #4 U Style, #6 U Style, 1/0 AWG, 2/0 AWG, 250 MCM, 3/0 AWG, 300 MCM, 350 MCM, 4/0 AWG, 400 MCM, 500 MCM, 600 MCM, 750 MCM

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.