M18 FORCE LOGIC 6T Knockout Tool 1/2 in - 4 in Kit

  • Mfr # 2677-23

  • Zoro # G2477568


product price: $1,799.00
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
(1) 2.0Ah Battery + 4" Accessory Pack & Hard Case Bundle
Voltage
18V DC
Max. Operating Force
6T
Max. Capacity Mild Steel
14 ga
Max. Capacity Stainless Steel
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2677-23
Zoro #
G2477568
UPC #
045242501311
Country of Origin
China

Dimensions

Tool Length
11 45/64 in
Overall Length
11 3/4 in
Die Sizes included
(1) 4 in Die; (1) 3 1/2 in Die; (1) 3 in Die; (1) 2 1/2 in Die
For Maximum Steel Thickness
14 ga
For Maximum Stainless Steel Thickness
14 ga
Maximum Round Hole Diameter
4 in

Details

Item
Knockout Tool Kit
Battery Included / Bare Tool
(1) 2.0Ah Battery + 4" Accessory Pack & Hard Case Bundle
Voltage
18V DC
Max. Operating Force
6T
Max. Capacity Mild Steel
14 ga
Max. Capacity Stainless Steel
14 ga
Cordless Tool Battery Type
Li-Ion
Series
M18 FORCELOGIC
Green Environmental Attribute
Product is Rechargeable
Battery Pack Replacement
38D765
Corded/Cordless
Cordless
Features
Delivers the Easiest Set-Up, Enables the Clearest View of the Work Surface, Speeds Up Repetitive Punching
Includes
(2) Carrying Cases, 1 1/8 in Draw Stud, 1/2 in to 4 in Punches and Dies, 3/4 in Draw Stud, 3/4 in Rapid Reset Draw Stud, 7/16 in Draw Stud
Battery Included
38D765
Battery Capacity
(1) 2 Ah
Corded/Banded
Cordless
Tool Weight
4.3 lb
Options Included
(1) 2.0Ah Battery + 4" Accessory Pack & Hard Case Bundle
Application
Punching Conduit Sized Holes in Mild Steel, Aluminum, Fiberglass and Plastic
Standards
UL Listed
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Model No.
48-11-1820
Number of Pieces
17
Punching Capacity in Stainless Steel
4 in
Dies Included
Dies Included
Power Source
Cordless
Charger Model Number
48-59-1812
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Punching Capacity in Mild Steel
4 in
Charger Included
Yes
Handle Orientation
Inline
Number of Batteries Included
1
Maximum Punching Pressure
6 ton
Brushless Motor
No

Description

M18 FORCE LOGIC 6 Ton Knockout Tool 1/2"-4" Kit reduces the tedious steps of hole making, improving your speed and limiting your fatigue. This knockout punch tool is specifically designed to be the ideal mild steel punching tool. It is powerful enough to punch up to 4” holes in 14 gauge mild steel. It is also 40% lighter weight than other 6T knockouts available. The electrical knockout tool has a compact, right angle design that delivers you the best clearance in tight spaces. Quick Connect Alignment System provides you with easy set-up without the weight of the tool and speeds up repetitive punching. The tool is compatible with all MILWAUKEE EXACT punches and dies. The knockout dies are rated for both mild and stainless steel punching. Vivid red cross hairs provide you with accurate alignment and slug removal ports provide optimal slug removal. The gripping surface on the EXACT punches allows you to thread faster. The cordless 6-ton knockout tool delivers the Easiest Way to Punch.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.