Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer with ONE-KEY (Tool Only)

  • Mfr # 2915-20

  • Zoro # G303076204


product price: $479.00
/ea
Free Shipping & Returns

Key Features

Voltage
18
Impact Energy
3.6 ft-lbs
Blows per Minute
4600
Core Bit Capacity
1-1/8"
Chuck Type
SDS Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2915-20
Zoro #
G303076204
UPC #
045242551965
Country of Origin
China

Dimensions

Tool Length
13.5
Width
3.4

Details

Item
M18 FUEL 1-1/8 in. SDS Plus Rotary Hammer with ONE-KEY
Voltage
18
Impact Energy
3.6 ft-lbs
Blows per Minute
4600
Core Bit Capacity
1-1/8"
Chuck Type
SDS Plus
Battery Pack Replacement
481Z44
Included Charger
No
Battery Included / Bare Tool
Bare Tool
Handle Type
D-Handle
Brushless Motor
Yes
Standards
UL Listed
Series
M18 FUEL(TM)
No Load RPM
0 to 800 RPM
Reversing
Yes
Corded/Cordless
Cordless
Stop Rotation
Yes
Tool Weight
8.9
Cordless Tool Battery Type
Li-Ion
Battery Included
No
Features
Anti-Vibration System, 3-Mode Operation, AUTOSTOP(TM) Kickback Control
Capacity in Concrete
4 in
Charger Replacement
23Y581
Battery Capacity
6 Ah
Solid Bit Capacity
Yes
Green Environmental Attribute
Product is Rechargeable
Shop By
New Products
Cordless Tool Kit Contents
(1) Bare Tool
Vibration Control
Yes
Core Bit Capacity in Concrete
1 1/8 in
Maximum Blows per Minute
4,600 bpm
Solid Bit Optimal Drilling Range in Concrete
3/8 in to 3/4 in
Drilling Capacity in Concrete
4 in
Maximum Speed
800 RPM
Number of Batteries Included
0
Charger Included
No
Anti-Kickback Clutch
Yes
Power Source
Cordless
Battery Series
M18
Minimum Blows per Minute
0 bpm
Chuck Style
SDS-Plus
Motor Type
Brushless
Modes of Operation
Hammer and Rotate, Hammer Only, Rotate Only
Material
Plastic, Rubber
Color
Red/Black/Gray
Wireless Tracking System
Yes

Description

M18 FUEL 1-1/8" SDS Plus Rotary Hammer is the next generation of cordless rotary hammers, delivering you ultimate jobsite performance and productivity. The M18 FUEL 1-1/8" SDS Plus Rotary Hammer is the fastest drilling and hardest-hitting rotary hammer in its class with MILWAUKEE AUTOSTOP Control for enhanced safety drilling up to 50 5/8" x 3" holes per charge when paired with the M18 HIGH OUTPUT XC6.0 Battery. The POWERSTATE Brushless Motor delivers 3.6 ft-lbs of impact energy, 800 RPM, and 4,600 BPM, providing you with the speed and power for the most demanding applications. REDLINK PLUS intelligence tool technology ensures maximum rotary drill performance and protects it from overload, overheating, and over-discharge. The M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery delivers 50% more power while running 50% cooler than the M18 REDLITHIUM XC batteries. This hammer provides maximum control and enhanced safety with the AUTOSTOP Kickback Control. This feature prevents over-rotation if the tool gets bound up while drilling in rebar or hard aggregate. Milwaukee's AVS Anti-Vibration System minimizes vibration for maximum comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.