
M18 FUEL 1-1/8" SDS Plus Rotary Hammer Kit (Discontinued)
- Mfr # 2715-22
- Zoro # G8577615
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2715-22
Zoro #
G8577615
UPC #
045242303557
Country of Origin
China
Dimensions
Tool Length
12 7/8 in
Overall Height
9 5/8 in
Overall Width
12 3/4 in
Description
Cordless Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/8 in to 3/4 in, Core Bit Capacity in Concrete 1 1/8 in, Blows per Minute 0 bpm to 5,000 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer Only, Hammer and Rotate, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 5.0 Ah, Core Bit Capacity 3 in, Impact Energy 3.3 ft-lb, Battery Model Number 48-11-1850
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.