M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer with ONE-KEY Kit with HAMMERVAC Dedicated Dust Extractor

  • Mfr # 2915-22DE

  • Zoro # G704104810


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Voltage
18.0V DC
Impact Energy
3.6 ft-lbs
Includes
(1) M18 FUEL 1-1/8" SDS Plus Rotary Hammer w/ ONE-KEY (2915-20) (2) M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries (48-11-1865), (1) M18 & M12 Rapid Charger (48-59-1808), (1) Dust Extractor w/ Nozzles (2915-DE)
Blows per Minute
4600
Chuck Type
Keyless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2915-22DE
Zoro #
G704104810
UPC #
045242551989
Country of Origin
China

Dimensions

Tool Length
15 3/16 in

Details

Item
M18 FUEL 1-1/8" SDS Plus Rotary Hammer w/ ONE-KEY & HAMMERVAC Dedicated Dust Extractor Kit
Voltage
18.0V DC
Impact Energy
3.6 ft-lbs
Includes
(1) M18 FUEL 1-1/8" SDS Plus Rotary Hammer w/ ONE-KEY (2915-20) (2) M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries (48-11-1865), (1) M18 & M12 Rapid Charger (48-59-1808), (1) Dust Extractor w/ Nozzles (2915-DE)
Blows per Minute
4600
Core Bit Capacity
1-1/8"
Chuck Type
Keyless
Anti-Kickback Clutch
Yes
Modes of Operation
Hammer and Rotate, Hammer Only, Rotate Only
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Battery Model Number
48-11-1865
Drilling Capacity in Concrete
4 in
Minimum Blows per Minute
0 bpm
Battery Capacity
6.0 Ah
Series
M18 FUEL(TM)
Battery Included / Bare Tool
Kit - XC Batteries + Dust Extractor
Number of Batteries Included
2
Standards
UL Listed
Chuck Style
SDS-Plus
Solid Bit Optimal Drilling Range in Concrete
3/8 in to 3/4 in
Green Environmental Attribute
Product is Rechargeable
Tool Weight
15.5 lb
Vibration Control
Yes
Maximum Speed
800 RPM
Handle Type
Pistol-Grip
Motor Type
Brushless
Maximum Blows per Minute
4,600 bpm
Battery Series
M18
Reversing
Yes
Power Source
Cordless
Charger Model Number
48-59-1808
Capacity in Concrete
Chuck Capacity 1.125"
Brushless Motor
Yes
Core Bit Capacity in Concrete
1 1/8 in
Wireless Tracking System
Yes

Description

Cordless Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/8 in to 3/4 in, Core Bit Capacity in Concrete 1 1/8 in, Blows per Minute 0 bpm to 4,600 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 6.0 Ah, Core Bit Capacity 4 in, Impact Energy 3.6 ft-lb, Battery Model Number 48-11-1865

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.