Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool M18 FUEL 1-3/4" SDS MAX Rotary Hammer Kit w/ 12.0 Battery 2718-21HD

M18 FUEL 1-3/4" SDS MAX Rotary Hammer Kit w/ 12.0 Battery (Discontinued)

  • Mfr # 2718-21HD
  • Zoro # G3794657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2718-21HD
Zoro #
G3794657
UPC #
045242519187
Country of Origin
China

Dimensions

Tool Length
21 3/16 in
Overall Width
6 7/16 in
Overall Height
16 7/16 in

Details

Item
Cordless Rotary Hammer Kit
Voltage
18 V
Impact Energy
8.1 ft-lb
Includes
Carrying Case, Grease, Side Handle
Blows per Minute
0 bpm to 2,900 bpm
Core Bit Capacity
1 3/4 in
Chuck Type
SDS Max
Cordless Tool Battery Type
Li-Ion
Brushless Motor
Yes
Stop Rotation
Yes
Corded/Cordless
Cordless
Standards
UL Listed
Battery Included
481Z42
No Load RPM
0 to 380
Battery Pack Replacement
481Z42
Tool Weight
19.7 lb
Included Charger
23Y581
Capacity in Concrete
1/2 in
Solid Bit Capacity
1 3/4 in
Series
M18 FUEL(TM)
Handle Type
L-Shape
Corded/Banded
Cordless
Green Environmental Attribute
Product is Rechargeable
Charger Replacement
23Y581
Battery Capacity
12.0 Ah
Battery Included / Bare Tool
(1) 12.0Ah Battery + Hard Case Bundle
Options Included
(1) 12.0Ah Battery + Hard Case Bundle
Number of Batteries Included
1
Core Bit Capacity in Concrete
1 3/4 in
Chuck Style
SDS-Max
Drill Chuck Type
Keyless
Charger Model Number
48-59-1808
Housing Material
Glass-Filled Nylon
Charger Included
Yes
Solid Bit Optimal Drilling Range in Concrete
5/8 in to 1 1/2 in
Cordless Tool Kit Contents
(1) Battery, (1) Charger
Modes of Operation
Hammer Only
Reversible
No
Vibration Control
Yes
Maximum Blows per Minute
2,900 bpm
Anti-Kickback Clutch
Yes
Maximum Speed
380 RPM
Motor Type
Brushless
Handle Base Material
Glass Filled Nylon
Drilling Capacity in Concrete
1/2 in
Minimum Blows per Minute
0 bpm
Battery Series
M18
Vibration Level
10 m/sq sec
Clutch Style
Slip Clutch
Power Source
Cordless
Battery Model Number
48-11-1812
Number of Speed Settings
Continuous

Description

Cordless Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 5/8 in to 1 1/2 in, Core Bit Capacity in Concrete 1 3/4 in, Blows per Minute 0 bpm to 2,900 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Battery, (1) Charger, Battery Capacity 12.0 Ah, Core Bit Capacity 1 3/4 in, Impact Energy 8.1 ft-lb, Battery Model Number 48-11-1812, Battery Series M18, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.