Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL 1-3/4” SDS Max Rotary Hammer w/ ONE KEY 2718-20

M18 FUEL 1-3/4” SDS Max Rotary Hammer w/ ONE KEY (Discontinued)

  • Mfr # 2718-20
  • Zoro # G2145719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2718-20
Zoro #
G2145719
UPC #
045242519170
Country of Origin
China

Dimensions

Tool Length
21 3/16 in
Overall Height
16 7/16 in
Overall Width
6 7/16 in

Details

Item
Cordless Rotary Hammer
Chuck Type
SDS Max
Voltage
18 V
No Load RPM
0 to 380
Blows per Minute
0 bpm to 2,900 bpm
Core Bit Capacity
1 3/4 in
Solid Bit Capacity
1 3/4 in
Brushless Motor
Yes
Corded/Cordless
Cordless
Battery Included / Bare Tool
Bare Tool
Series
M18 FUEL
Charger Replacement
23Y581
Includes
Grease Tube, Side Handle
Capacity in Concrete
1/2 in
Battery Pack Replacement
481Z42
Green Environmental Attribute
Product is Rechargeable
Impact Energy
8.1 ft-lb
Battery Included
No
Tool Weight
19.7 lb
Handle Type
L-Shape
Standards
UL Listed
Stop Rotation
Yes
Corded/Banded
Cordless
Included Charger
No
Options Included
Bare Tool
Clutch Style
Slip Clutch
Solid Bit Optimal Drilling Range in Concrete
5/8 in to 1 1/2 in
Number of Speed Settings
Continuous
Drill Chuck Type
Keyless
Vibration Level
10 m/sq sec
Number of Batteries Included
0
Vibration Control
Yes
Reversible
No
Maximum Blows per Minute
2,900 bpm
Maximum Speed
380 RPM
Minimum Blows per Minute
0 bpm
Handle Base Material
Glass Filled Nylon
Battery Series
M18
Anti-Kickback Clutch
Yes
Charger Included
No
Power Source
Cordless
Motor Type
Brushless
Cordless Tool Kit Contents
(1) Bare Tool
Drilling Capacity in Concrete
1/2 in
Modes of Operation
Hammer Only
Chuck Style
SDS-Max
Housing Material
Glass-Filled Nylon
Core Bit Capacity in Concrete
1 3/4 in

Description

Cordless Rotary Hammer, Voltage 18 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 5/8 in to 1 1/2 in, Core Bit Capacity in Concrete 1 3/4 in, Blows per Minute 0 bpm to 2,900 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 1 3/4 in, Impact Energy 8.1 ft-lb, Battery Series M18, Charger Included No, Clutch Style Slip Clutch, Drill Chuck Type Keyless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.