Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1-9/16" SDS Max Hammer Drill

  • Mfr # 2717-20

  • Zoro # G5106370


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Impact Energy
5.1 ft-lb
Includes
Bare Tool
Blows per Minute
0 bpm to 3,000 bpm
Core Bit Capacity
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2717-20
Zoro #
G5106370
UPC #
045242356768
Country of Origin
China

Dimensions

Tool Length
18 3/4 in
Overall Height
10 1/8 in
Overall Width
3 in

Details

Item
Cordless Rotary Hammer
Voltage
18 V
Impact Energy
5.1 ft-lb
Includes
Bare Tool
Blows per Minute
0 bpm to 3,000 bpm
Core Bit Capacity
4 in
Chuck Type
SDS Max
No Load RPM
0 to 450
Stop Rotation
No
Tool Weight
12.2 lb
Solid Bit Capacity
1 9/16 in
Features
Brushless Motor Technology
Green Environmental Attribute
Product is Rechargeable
Cordless Tool Battery Type
Li-Ion
Capacity in Concrete
1 9/16 in
Series
M18 FUEL(TM)
Battery Included / Bare Tool
Bare Tool
Corded/Cordless
Cordless
Cordless Rotary Hammer Drill Product Grouping
Cordless Rotary Hammers
Battery Included
No
Brushless Motor
Yes
Handle Type
Pistol-Grip
Corded/Banded
Cordless
Battery Pack Replacement
35GJ99
Standards
UL Listed
Options Included
Bare Tool
Capacity
1-9/16"
Power Source
Cordless
Drill Chuck Type
Keyless
Switch Type
Trigger
Core Bit Capacity in Concrete
1 9/16 in
Lock-On Trigger
No
Handle Base Material
Rubber
Clutch Style
Slip Clutch
Maximum Speed
450 RPM
Number of Speed Settings
Continuous
Reversible
No
Motor Type
Brushless
Minimum Blows per Minute
0 bpm
Battery Series
M18
Drilling Capacity in Concrete
1 9/16 in
Solid Bit Optimal Drilling Range in Concrete
1/2 in to 1 1/4 in
Maximum Blows per Minute
3,000 bpm
Housing Material
Glass-Filled Nylon
Cordless Tool Kit Contents
(1) Bare Tool
Charger Included
No
Modes of Operation
Hammer and Rotate, Hammer Only
Chuck Style
SDS-Max
Number of Batteries Included
0
Anti-Kickback Clutch
No

Description

Cordless Rotary Hammer, Voltage 18 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 1/2 in to 1 1/4 in, Core Bit Capacity in Concrete 1 9/16 in, Blows per Minute 0 bpm to 3,000 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer and Rotate, Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 4 in, Impact Energy 5.1 ft-lb, Battery Series M18, Charger Included No, Clutch Style Slip Clutch, Drill Chuck Type Keyless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.