Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1" D-Handle Ext. Anvil High Torque Impact Wrench w/ ONE-KEY

  • Mfr # 2869-20

  • Zoro # G2708740


product price: $999.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1 in
Max. Torque
2,000 ft-lb
Includes
(1) Lanyard Loop, (1) Tool-Free Adjustable Handle
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2869-20
Zoro #
G2708740
UPC #
045242502370
Country of Origin
Viet Nam

Dimensions

Drive Size
1 in
Overall Length
23 1/4 in
Anvil Length
Extended

Details

Voltage
18 V DC
Max. Torque
2,000 ft-lb
Includes
(1) Lanyard Loop, (1) Tool-Free Adjustable Handle
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
1,440
Free Speed
1,200 RPM
Fastening Torque
1,900 ft-lb
Brushless Motor
Yes
Number of Speed Settings
4
Green Environmental Attribute
Product is Rechargeable
Drive Configuration
Square
Clutch Style
Impact
Cordless Tool Battery Type
Li-Ion
Battery Included
No
Tool Weight
23.2 lb
Series
M18 FUEL(TM)
Handle Type
D-Handle
Breakaway Torque
2,000 ft-lb
Retainer Type
Friction Ring
Wireless Tool Tracking
ONE-KEY™
Cordless Tool Kit Contents
(1) Bare Tool
Built-In Light
Yes
Charger Included
No
Standards
UL Listed
Battery Series
M18(TM) REDLITHIUM(TM)
Packaging
Bare Tool
Motor Type
Brushless
Tool Series
M18 FUEL(TM)
Battery Platform
M18(TM)
Speed Control
Variable
Battery Chemistry
Li-Ion
No Load Speed
1,200 RPM
Anvil Style
Extended
Drive Shape
Square
Number of Chargers Included
0
Torque - Maximum
2,000 ft-lb
Built-In Light Type
Individual Light(s)

Description

M18 FUEL 1" D-Handle Extended Anvil High Torque Impact Wrench w/ ONE-KEY is the world’s first cordless 1” D-Handle High Torque Impact Wrench. The POWERSTATE Brushless Motor delivers up to 2,000 ft-lbs of nut-busting torque and 1,900 ft-lbs of fastening torque, making this the world's most powerful cordless impact wrench, enabling you to complete the most demanding applications. With the runtime for up to 120 lug nut removals and installations on a single battery, this portable impact wrench provides unmatched performance. Lug Nut Mode, which can be enabled through the ONE-KEY app, prevents the over-torque of lug nuts by automatically shutting off the tool, providing more control. The REDLINK PLUS Intelligence ensures you achieve maximum performance and protects the High Torque Impact Wrench against overloads, over-heating, and over-discharge. M18 REDLITHIUM FORGE Battery Packs are compatible with all M18 tools, providing this high torque cordless impact wrench with more work per charge and more work over the life of the pack. A patented battery isolation system manages high frequency vibrations, enabling battery movement that prevents damage and ensures a constant connection between the battery and tool when in use. The 4-Mode DRIVE CONTROL provides you with greater control over the output speed and power of the MILWAUKEE High Torque Impact Wrench. The ONE-KEY Technology allows you to customize, track, and manage the impact wrench with the ability to set a repeatable torque output for maximum control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.