Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL 1" SDS Plus D-Handle Rotary Hammer 2713-20

M18 FUEL 1" SDS Plus D-Handle Rotary Hammer (Discontinued)

  • Mfr # 2713-20
  • Zoro # G4105066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2713-20
Zoro #
G4105066
UPC #
045242469918
Country of Origin
China

Dimensions

Tool Length
16 3/8 in
Overall Height
6 3/8 in
Overall Width
2 7/8 in

Details

Item
Cordless Rotary Hammer
Voltage
18 V
Impact Energy
1.7 ft-lb
Includes
Depth Rod
Blows per Minute
0 bpm to 4,400 bpm
Core Bit Capacity
1"
Chuck Type
SDS Plus
Tool Weight
6.05 lb
Handle Type
D-Handle
Cordless Rotary Hammer Drill Product Grouping
Cordless Rotary Hammers
Battery Pack Replacement
Mfr. No. 35GJ99
Green Environmental Attribute
Product is Rechargeable
Series
M18 FUEL(TM)
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Solid Bit Capacity
1 in
Battery Included
No
Corded/Banded
Cordless
Stop Rotation
No
Capacity in Concrete
1 in
No Load RPM
0 to 1500
Brushless Motor
Yes
Battery Included / Bare Tool
Bare Tool
Switch Type
Trigger
Clutch Style
Slip Clutch
Options Included
Bare Tool
Standards
UL Listed
Capacity
1"
Handle Base Material
Rubber
Modes of Operation
Hammer and Rotate, Hammer Only, Rotate Only
Drill Chuck Type
Keyless
Chuck Style
SDS-Plus
Minimum Blows per Minute
0 bpm
Charger Included
No
Number of Speed Settings
Continuous
Anti-Kickback Clutch
No
Maximum Blows per Minute
4,400 bpm
Battery Series
M18
Motor Type
Brushless
Reversible
Yes
Power Source
Cordless
Housing Material
Glass-Filled Nylon
Lock-On Trigger
No
Solid Bit Optimal Drilling Range in Concrete
5/16 in to 5/8 in
Number of Batteries Included
0
Cordless Tool Kit Contents
(1) Bare Tool
Maximum Speed
1,500 RPM
Drilling Capacity in Concrete
1 in
Core Bit Capacity in Concrete
1 in
Wireless Tracking System
No

Description

Cordless Rotary Hammer, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/16 in to 5/8 in, Core Bit Capacity in Concrete 1 in, Blows per Minute 0 bpm to 4,400 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 2 1/2 in, Impact Energy 1.7 ft-lb, Battery Series M18, Charger Included No, Clutch Style Slip Clutch, Drill Chuck Type Keyless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.