Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL 1" SDS Plus D-Handle Rotary Hammer Kit 2713-22

M18 FUEL 1" SDS Plus D-Handle Rotary Hammer Kit (Discontinued)

  • Mfr # 2713-22
  • Zoro # G4105057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2713-22
Zoro #
G4105057
UPC #
045242469925
Country of Origin
China

Dimensions

Tool Length
16 3/8 in
Overall Width
2 7/8 in
Overall Height
6 3/8 in

Details

Item
Cordless Rotary Hammer Kit
Voltage
18 V
Blows per Minute
0 bpm to 4,400 bpm
Chuck Type
SDS Plus
Brushless Motor
Yes
Includes
Carrying Case, Depth Rod, Side Handle
Battery Included / Bare Tool
(2) 5.0Ah Batteries + Hard Case Bundle
Battery Capacity
5.0 Ah
Tool Weight
6.05 lb
Capacity in Concrete
1 in
Core Bit Capacity
2 1/2 in
Cordless Rotary Hammer Drill Product Grouping
Cordless Rotary Hammer Kits
Cordless Tool Battery Type
Li-Ion
No Load RPM
0 to 1500
Corded/Cordless
Cordless
Handle Type
D-Handle
Green Environmental Attribute
Product is Rechargeable
Battery Pack Replacement
Mfr. No. 48-11-1850
Stop Rotation
No
Battery Included
(2) Mfr. No. 48-11-1850
Impact Energy
1.7 ft-lb
Corded/Banded
Cordless
Solid Bit Capacity
1 in
Series
M18 FUEL(TM)
Clutch Style
Slip Clutch
Switch Type
Trigger
Standards
UL Listed
Options Included
(2) 5.0Ah Batteries + Hard Case Bundle
Handle Base Material
Glass Filled Nylon
Maximum Speed
1,500 RPM
Number of Batteries Included
2
Modes of Operation
Hammer and Rotate, Hammer Only, Rotate Only
Charger Included
Yes
Lock-On Trigger
No
Battery Series
M18
Core Bit Capacity in Concrete
1 in
Reversible
Yes
Maximum Working Torque
2.1 lb-ft
Drilling Capacity in Concrete
1 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Anti-Kickback Clutch
No
Motor Type
Brushless
Chuck Style
SDS-Plus
Drill Chuck Type
Keyless
Solid Bit Optimal Drilling Range in Concrete
5/16 in to 5/8 in
Battery Model Number
48-11-1850
Minimum Blows per Minute
0 bpm
Maximum Blows per Minute
4,400 bpm
Power Source
Cordless
Charger Model Number
48-59-1812
Number of Speed Settings
Continuous
Housing Material
Glass-Filled Nylon

Description

Cordless Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/16 in to 5/8 in, Core Bit Capacity in Concrete 1 in, Blows per Minute 0 bpm to 4,400 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 5.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 1.7 ft-lb, Battery Model Number 48-11-1850

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.