Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL 1" SDS Plus Rotary Hammer 2712-20

M18 FUEL 1" SDS Plus Rotary Hammer (Discontinued)

  • Mfr # 2712-20
  • Zoro # G9010696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2712-20
Zoro #
G9010696
UPC #
045242303618
Country of Origin
China

Dimensions

Tool Length
12 1/2 in
Overall Height
8 5/8 in
Overall Width
11 1/2 in

Details

Item
Cordless Rotary Hammer
Voltage
18 V
Blows per Minute
0 bpm to 4,900 bpm
Chuck Type
SDS Plus
Brushless Motor
Yes
Includes
Side Handle
Battery Included / Bare Tool
Bare Tool
Tool Weight
7 lb
Features
Anti-Vibration System, LED Light
Solid Bit Capacity
1 in
Stop Rotation
Yes
Handle Type
Pistol-Grip
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
No Load RPM
0 to 1400
Standards
UL Listed
Corded/Banded
Cordless
Impact Energy
1.7 ft-lb
Series
M18 FUEL(TM)
Capacity in Concrete
1 in
Core Bit Capacity
2 1/2 in
Cordless Rotary Hammer Drill Product Grouping
Cordless Rotary Hammers
Battery Included
No
Battery Pack Replacement
Mfr. No. 38D766
Clutch Style
Slip Clutch
Switch Type
Trigger
Options Included
Bare Tool
Chuck Style
SDS-Plus
Drilling Capacity in Wood
1 1/8 in
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool
Drilling Capacity in Steel
1/2 in
Number of Speed Settings
Continuous
Vibration Level
8.9 m/sq sec
Anti-Kickback Clutch
Yes
Handle Base Material
Rubber
Battery Series
M18
Maximum Blows per Minute
4,900 bpm
Maximum Speed
1,400 RPM
Solid Bit Optimal Drilling Range in Concrete
5/16 in to 5/8 in
Housing Material
Glass-Filled Nylon
Minimum Blows per Minute
0 bpm
Modes of Operation
Hammer Only, Hammer and Rotate, Rotate Only
Drill Chuck Type
Keyless
Number of Batteries Included
0
Vibration Control
Yes
Lock-On Trigger
No
Drilling Capacity in Concrete
1 in
Charger Included
No
Core Bit Capacity in Concrete
1 in
Motor Type
Brushless
Reversible
Yes

Description

Cordless Rotary Hammer, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/16 in to 5/8 in, Core Bit Capacity in Concrete 1 in, Blows per Minute 0 bpm to 4,900 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Hammer and Rotate, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 2 1/2 in, Impact Energy 1.7 ft-lb, Battery Series M18, Charger Included No, Clutch Style Slip Clutch, Drill Chuck Type Keyless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.