Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL 1" SDS Plus Rotary Hammer Kit 2712-22

M18 FUEL 1" SDS Plus Rotary Hammer Kit (Discontinued)

  • Mfr # 2712-22
  • Zoro # G9010687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2712-22
Zoro #
G9010687
UPC #
045242303601
Country of Origin
China

Dimensions

Tool Length
12 1/2 in
Overall Height
8 5/8 in
Overall Width
11 1/2 in

Details

Item
Cordless Rotary Hammer Kit
Voltage
18 V
Blows per Minute
0 bpm to 4,900 bpm
Chuck Type
SDS Plus
Brushless Motor
Yes
Includes
Carrying Case, Side Handle
Battery Included / Bare Tool
(2) 5.0Ah Batteries + Hard Case Bundle
Battery Capacity
5.0 Ah
Tool Weight
7 lb
Standards
UL Listed
Impact Energy
1.7 ft-lb
Cordless Rotary Hammer Drill Product Grouping
Cordless Rotary Hammer Kits
Corded/Cordless
Cordless
Features
Anti-Vibration System, LED Light
Corded/Banded
Cordless
Series
M18 FUEL(TM)
Handle Type
Pistol-Grip
Stop Rotation
Yes
Core Bit Capacity
2 1/2 in
Capacity in Concrete
1 in
Battery Included
(2) Mfr. No. 35GJ99
No Load RPM
0 to 1400
Cordless Tool Battery Type
Li-Ion
Battery Pack Replacement
Mfr. No. 35GJ99
Solid Bit Capacity
1 in
Switch Type
Trigger
Clutch Style
Slip Clutch
Options Included
(2) 5.0Ah Batteries + Hard Case Bundle
Charger Model Number
48-59-1812
Anti-Kickback Clutch
Yes
Charger Included
Yes
Housing Material
Glass-Filled Nylon
Number of Speed Settings
Continuous
Motor Type
Brushless
Maximum Speed
1,400 RPM
Number of Batteries Included
2
Chuck Style
SDS-Plus
Handle Base Material
Rubber
Core Bit Capacity in Concrete
1 in
Drilling Capacity in Concrete
1 in
Reversible
Yes
Vibration Level
8.9 m/sq sec
Maximum Blows per Minute
4,900 bpm
Vibration Control
Yes
Minimum Blows per Minute
0 bpm
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Power Source
Cordless
Modes of Operation
Hammer Only, Hammer and Rotate, Rotate Only
Drilling Capacity in Steel
1/2 in
Battery Series
M18
Battery Model Number
48-11-1850
Lock-On Trigger
No
Drill Chuck Type
Keyless
Drilling Capacity in Wood
1 1/8 in
Solid Bit Optimal Drilling Range in Concrete
5/16 in to 5/8 in

Description

Cordless Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/16 in to 5/8 in, Core Bit Capacity in Concrete 1 in, Blows per Minute 0 bpm to 4,900 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Hammer and Rotate, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 5.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 1.7 ft-lb, Battery Model Number 48-11-1850

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.