Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL 1/2" Compact Impact Wrench w/ Friction Ring (Bare Tool) 2755B-20

M18 FUEL 1/2" Compact Impact Wrench w/ Friction Ring (Bare Tool) (Discontinued)

  • Mfr # 2755B-20
  • Zoro # G3368631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2755B-20
Zoro #
G3368631
UPC #
045242363933
Country of Origin
China

Dimensions

Drive Size
1/2 in Square
Overall Length
6 1/8 in

Details

Anvil Impact Action
Mechanical
Corded/Cordless
Cordless
Voltage
18V DC
Battery Included
No
Features
Brushless Motor, REDLINK PLUS(TM) Intelligence for Overload Protection
Cordless Tool Battery Type
Li-Ion
Max. Torque
220 ft-lb
Battery Capacity
5.0Ah
Drive Configuration
Straight
Brushless Motor
Yes
Clutch Style
Impact
Series
M18
Green Environmental Attribute
Product is Rechargeable
Corded/Banded
Cordless
Tool Weight
2.5 lb
Handle Type
Pistol Grip
Includes
Belt Clip
Standards
UL Listed
Tool Style
Compact
Power to Weight Ratio
53.6 ft-lb/lb
Impact Rated
Yes
Lock-Off Switch
Yes
Retainer Type
Pin Detent
Handle Material
Plastic
Actuation
Trigger
Free Speed
2,500 RPM
Power Source
Cordless
Number of Batteries Included
0
Housing Material
Metal, Plastic, Rubber
Number of Speed Settings
4
Breakaway Torque
220 ft-lb
Drive Style
Standard
Built-In Light
Yes
Fastening Torque
220 ft-lb
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool
Reaction Bar
No
Impacts per Minute
3,200
Charger Included
No
Case Included
No

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 220 ft-lb, Bare Tool, Voltage 18 V, Series M18, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Tool Length 4-1/8 In., Tool Weight 2.5 lb, Clutch Style Impact, Battery Pack Replacement 35GJ99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.