Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL 1/2" Compact Impact Wrench w/ Friction Ring Kit 2755B-22

M18 FUEL 1/2" Compact Impact Wrench w/ Friction Ring Kit (Discontinued)

  • Mfr # 2755B-22
  • Zoro # G0690509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2755B-22
Zoro #
G0690509
UPC #
045242363940
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
6 1/8 in

Details

Voltage
18 V DC
Max. Torque
220 ft-lb
Includes
Belt Clip
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,200
Free Speed
2,500 RPM
Fastening Torque
220 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Anvil Impact Action
Mechanical
Drive Configuration
Straight
Handle Type
Pistol Grip
Tool Weight
2.5 lb
Battery Included
(2) 35GJ99
Features
Brushless Motor, Redlink Plus(TM) Intelligence
Series
M18 FUEL
Corded/Cordless
Cordless
Corded/Banded
Cordless
Clutch Style
Impact
Cordless Tool Battery Type
Li-Ion
Standards
UL Listed
Built-In Light
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Retainer Type
Pin Detent
Tool Style
Compact
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Actuation
Trigger
Breakaway Torque
220 ft-lb
Impact Rated
Impact Rated
Charger Model
23Y581
Charger Included
Yes
Power to Weight Ratio
53.6 ft-lb/lb
Wireless Tool Tracking
No
Lock-Off Switch
Yes
Housing Material
Metal, Plastic, Rubber
Case Included
Yes
Reaction Bar
No
Battery Model No.
35GJ99
Handle Material
Plastic
Battery Type
Li-Ion
Includes Battery
Battery Included
No Load Speed
2,500 RPM
Number of Chargers Included
1
Includes Reaction Bar
No Reaction Bar
Battery Manufacturing Model Number
35GJ99
Anvil Style
Standard
Torque - Maximum
220 ft-lb
Motor Type
Brushless
Includes Lock-Off Switch
Lock-Off Switch Included
Charger Manufacturing Model Number
48-59-1812
Drive Shape
Square
Throttle Type
Trigger
Includes Case
Case Included

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 220 ft-lb, Battery Included, Voltage 18 V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Length 6.1 In., Tool Weight 2.5 lb, Clutch Style Impact, Battery Included (2) 35GJ99, Battery Pack Replacement 35GJ99

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.