Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool M18 FUEL 1/2" Compact Impact Wrench w/ Pin Detent Kit 2755-22

M18 FUEL 1/2" Compact Impact Wrench w/ Pin Detent Kit (Discontinued)

  • Mfr # 2755-22
  • Zoro # G0690527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2755-22
Zoro #
G0690527
UPC #
045242363902
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
6 1/8 in

Details

Voltage
18 V DC
Max. Torque
220 ft-lb
Includes
Belt Clip
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,200
Free Speed
2,500 RPM
Fastening Torque
220 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Corded/Cordless
Cordless
Features
Brushless Motor, Redlink Plus(TM) Intelligence
Battery Included
(2) 35GJ99
Series
M18 FUEL
Corded/Banded
Cordless
Anvil Impact Action
Mechanical
Handle Type
Pistol Grip
Cordless Tool Battery Type
Li-Ion
Tool Weight
2.5 lb
Drive Configuration
Straight
Clutch Style
Impact
Standards
UL Listed
Breakaway Torque
220 ft-lb
Tool Style
Compact
Reaction Bar
No
Wireless Tool Tracking
No
Battery Series
M18(TM) REDLITHIUM(TM)
Case Included
Yes
Actuation
Trigger
Battery Model No.
35GJ99
Lock-Off Switch
Yes
Built-In Light
Yes
Impact Rated
Impact Rated
Retainer Type
Pin Detent
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Handle Material
Plastic
Power to Weight Ratio
53.6 ft-lb/lb
Housing Material
Metal, Plastic, Rubber
Charger Model
23Y581
Charger Included
Yes
Battery Type
Li-Ion
Includes Battery
Battery Included
Number of Chargers Included
1
Anvil Style
Standard
Includes Case
Case Included
Torque - Maximum
220 ft-lb
Includes Reaction Bar
No Reaction Bar
Includes Lock-Off Switch
Lock-Off Switch Included
Drive Shape
Square
Throttle Type
Trigger
No Load Speed
2,500 RPM
Motor Type
Brushless
Battery Manufacturing Model Number
35GJ99
Charger Manufacturing Model Number
48-59-1812

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 220 ft-lb, Battery Included, Voltage 18 V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Length 6 In., Tool Weight 2.5 lb, Clutch Style Impact, Battery Included (2) 35GJ99, Battery Pack Replacement 35GJ99

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.