Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL 1/2" Drill Driver Kit 2803-22

M18 FUEL 1/2" Drill Driver Kit (Discontinued)

  • Mfr # 2803-22
  • Zoro # G6321067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2803-22
Zoro #
G6321067
UPC #
045242002313
Country of Origin
Viet Nam

Dimensions

Chuck Size
1/2 in
Tool Length
6 7/8 in
Overall Length
7 in

Details

Item
Drill Kit
Voltage
18 V DC
Includes
(1) Belt Clip, (1) Bit Holder, (1) Carrying Case, (1) Side Handle
Cordless Tool Battery Type
Li-Ion
Series
M18 FUEL
Brushless Motor
Yes
Battery Capacity
(2) 5.0 Ah
Battery Included / Bare Tool
(2) 5.0Ah Batteries + Hard Case Bundle
Battery Included
38XJ03
Clutch Style
Electronic
Included Charger
23Y581
Corded/Banded
Cordless
No Load RPM
0 to 550/0 to 2000
Charger Replacement
23Y581
Max. Power
Not Specified
Battery Pack Replacement
38XJ03
Handle Type
Pistol Grip
Chuck
Keyless
Number of Batteries
2
Tool Weight
3.2 lb
Transmission
2 Speed
Max. Torque
1,200 in-lb
Green Environmental Attribute
Product is Rechargeable
Corded/Cordless
Cordless
Options Included
(2) 5.0Ah Batteries + Hard Case Bundle
Min. Speed
550 RPM
Drilling Capacity in Steel
1/2 in
Charger Included
Yes
Chuck Material
Metal
Torque Range
0 in-lb to 1,200 in-lb
Number of Speed Settings
2
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Number of Batteries Included
2
Built-In Light
Yes
Drill Chuck Type
Keyless
Min. Torque
0 in-lb
Charger Model
Mfr. No. 48-59-1812
Max. Speed
2,000 RPM
Drilling Capacity in Wood
1 1/2 in
Reversible
Reversible
Wireless Tool Tracking
No
Battery Model No.
Mfr. No. 48-11-1850
Power Source
Cordless
Number of Clutch Settings
14
Battery Series
M18 FUEL
Cordless Drill Class
Compact Premium
Variable Speed
Yes
Throttle Type
Trigger
Maximum Speed
2,000 RPM
Minimum Speed
550 RPM
Battery Model Number
Mfr. No. 48-11-1850
Minimum Torque
0 in-lb
Max Speed
2,000 RPM
Number of Chargers Included
1
Battery Platform
M18(TM)
Speed - Maximum
2,000 RPM
Clutch Settings
14
Speed - Minimum
550 RPM
Torque - Minimum
0 in-lb
Battery Chemistry
Li-Ion
Motor Type
Brushless
Torque - Maximum
1,200 in-lb
Charger Manufacturing Model Number
48-59-1812
Includes Battery
Battery Included
Tool Series
M18 FUEL(TM)
Speed Control
Variable
Chuck Type
Keyless
Battery Manufacturing Model Number
48-11-1850

Description

Drill Kit, Voltage 18 V DC, Battery Included, Battery Capacity (2) 5.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, M18 FUEL Series, No Load RPM 0 to 550/0 to 2000, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 1,200 in-lb, Battery Included 38XJ03, Transmission 2 Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 38XJ03, Chuck Keyless, Tool Length 6 7/8 in, Tool Weight 3.2 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.