Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL 1/2" Drill/Driver w/ ONE-KEY Kit 2805-22

M18 FUEL 1/2" Drill/Driver w/ ONE-KEY Kit (Discontinued)

  • Mfr # 2805-22
  • Zoro # G1618834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2805-22
Zoro #
G1618834
UPC #
045242002368
Country of Origin
Viet Nam

Dimensions

Chuck Size
1/2 in
Tool Length
4 5/8 in
Overall Length
4 5/8 in

Details

Item
Drill Kit
Voltage
18 V DC
Includes
Kit - XC Batteries
Cordless Tool Battery Type
Li-Ion
Series
M18 FUEL w/ONE-KEY
Brushless Motor
Yes
Battery Capacity
(2) 5 Ah
Battery Included / Bare Tool
(2) 5.0Ah Batteries + Hard Case Bundle
Corded/Banded
Cordless
Battery Pack Replacement
35GJ99
Transmission
2-Speed
Battery Included
35GJ99
No Load RPM
0 to 2000
Max. Torque
1,200 in-lb
Included Charger
23Y581
Chuck
Keyless
Clutch Style
Electronic
Tool Weight
4.8 lb
Corded/Cordless
Cordless
Number of Batteries
2
Handle Type
Pistol Grip
Max. Blows per Minute
(2) 5.0Ah Batteries + Hard Case Bundle
Green Environmental Attribute
Product is Rechargeable
Max. Power
Not Specified
Charger Replacement
23Y581
Options Included
(2) 5.0Ah Batteries + Hard Case Bundle
Number of Speed Settings
2
Reversible
Reversible
Wireless Tracking System
ONE-KEY(TM)
Charger Included
Yes
Number of Batteries Included
2
Chuck Material
Metal
Cordless Drill Class
Compact Premium
Throttle Type
Trigger
Number of Clutch Settings
14
Drilling Capacity in Wood
6 in
Built-In Light
Yes
Min. Torque
25 ft-lb
Torque Range
25 in-lb to 90 in-lb
Power Source
Cordless
Min. Speed
550 RPM
Max. Speed
2,000 RPM
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Variable Speed
Yes
Wireless Tool Tracking
Yes
Drill Chuck Type
Keyless
Minimum Speed
550 RPM
Maximum Speed
2,000 RPM
Minimum Torque
25 ft-lb
Max Speed
2,000 RPM
Speed - Minimum
550 RPM
Tool Series
M18 FUEL(TM)
Battery Chemistry
Li-Ion
Chuck Type
Keyless
Speed Control
Variable
Torque - Minimum
25 ft-lb
Number of Chargers Included
1
Motor Type
Brushless
Includes Battery
Battery Included
Clutch Settings
14
Torque - Maximum
1,200 in-lb
Battery Platform
M18(TM)
Speed - Maximum
2,000 RPM

Description

Drill Kit, Voltage 18 V DC, Battery Included, Battery Capacity (2) 5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, M18 FUEL Series, No Load RPM 0 to 2000, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 1,200 in-lb, Battery Included 35GJ99, Transmission 2-Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 35GJ99, Chuck Keyless, Tool Length 4 5/8 in, Tool Weight 4.8 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.