Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1/2 in. Hammer Drill/Driver (Tool Only)

  • Mfr # 2904-20

  • Zoro # G105664784


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Voltage
18
Blows per Minute
0 to 33,000
Chuck Size
1/2 in
Chuck Type
Keyless
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2904-20
Zoro #
G105664784
UPC #
045242637720
Country of Origin
Viet Nam

Dimensions

Chuck Size
1/2 in
Tool Length
6 7/8 in
Overall Width
2 3/8 in
Overall Height
8 1/4 in

Details

Item
M18 FUELâ„¢ 1/2" Hammer Drill/Driver
Voltage
18
Blows per Minute
0 to 33,000
Chuck Type
Keyless
Brushless Motor
Yes
Includes
Bare Tool
Battery Capacity
5.0Ah
Tool Weight
3.3
Wireless Tool Tracking
No
Number of Batteries Included
0
Chuck Material
Metal
Modes of Operation
Hammer
Standards
UL Listed
Battery Series
M18(TM) REDLITHIUM(TM)
Drilling Capacity in Aluminum
1/2 in
Drilling Capacity in Wood
4 in
Reversing
Yes
Minimum Blows per Minute
33,000 bpm
Drilling Capacity in Masonry
1/2 in
Chuck Style
Keyless
Clutch Style
Mechanical
Maximum Working Torque
1,400 in-lb
Number of Speed Settings
2
Maximum Blows per Minute
33,000 bpm
Vibration Control
Yes
Charger Included
No
Max. Torque
117
Lock-On Trigger
No
Maximum Solid Bit Capacity
7/16 in
Drilling Capacity in Concrete
5/8 in
Drilling Capacity in Steel
1/2 in
Series
M18 FUEL
Cordless Drill Class
Compact Premium
Solid Bit Capacity
6 1/4 in
Switch Type
Trigger
Handle Type
Pistol
Reversible
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Maximum Reverse Torque
1,400 in-lb
Corded/Cordless
Electric - Cordless
Number of Clutch Settings
16
Housing Material
Glass-Filled Nylon
Power Source
Cordless
Number of Auxiliary Handle Positions
1
Maximum Speed
2,100 RPM
Maximum Power
2100 RPM
Handle Grip Material
Rubber
Drill Chuck Type
Keyless
Side Handle
Yes
Drill / Driver Maximum RPM
2100

Description

The MILWAUKEE M18 FUEL 1/2" Hammer Drill Driver is the Industry's Most Powerful Hammer Drill, delivering the capability to drill the largest holes at high speed into the densest materials. The cordless drill is the Most Compact solution in its class and features AutoStop Control Mode for Enhanced Safety. The POWERSTATE Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense woods for increased productivity. At only 6.9" in length, this is the most compact cordless drill in its class for the best access and maneuverability in tight spaces. The AutoStop Control Mode offers enhanced safety for the operator by preventing over-rotation in a bind-up with the best reaction time in the industry. The REDLINK PLUS intelligence ensures maximum performance and protects from overloads, heating, and over-discharge. The MILWAUKEE M18 REDLITHIUM battery packs deliver more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best-in-class. This provides increased grip strength, durability, and corrosion resistance.


  • Most Powerful Hammer Drill
  • Only 6.9" in length for access into tight spaces and reduced fatigue
  • Auto-StopTM Control Mode, Enhanced Safety
  • POWERSTATETM Brushless Motor delivers the power to complete the widest range of applications of any hammer drill driver
  • Fastest Drilling and Driving applications under load
  • Auto-Stop Feature to Protect from over-rotation in a bind-up for enhanced safety, equipped with a dedicated autostop light on foot of tool to indicate a protection event
  • 1/2" all-metal chuck with carbide teeth for maximum durability, grip and bit retention
  • Mechanical Clutch for consistency in driving a wide range of fasteners
  • Unmatched Performance with the most runtime in class with the XC5.0Ah batteries
  • Hammer Drill Mode for Fast Drilling into Brick, Block or Concrete

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.