Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL 1/4" Die Grinder Kit 2784-22

M18 FUEL 1/4" Die Grinder Kit (Discontinued)

  • Mfr # 2784-22
  • Zoro # G7781420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2784-22
Zoro #
G7781420
UPC #
045242493456
Country of Origin
China

Dimensions

Tool Length
18 in
Overall Length
18 in
Collet Size
1/4 in

Details

Item
Die Grinder Kit
Includes
1/4 in Collet, (2) Wrenches
Voltage
18V DC
Switch Type
Slide
Tool Weight
3.1 lb
Features
Brushless Motor Provides more Power More Run-Time and Longer Life, Fits all 1/4 in Shank Accessories, LED on Foot of Tool, REDLINK PLUS Electronic Intelligence Enables Advanced Communication Between your Batteries and Tools, Allowing for Unmatched Levels of Performance, Protection and Productivity, Up to 60% More Power
Battery Capacity
(2) 5.0 Ah
Green Environmental Attribute
Product is Rechargeable
Series
M18™
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Battery Pack Replacement
35GJ99
Corded/Banded
Cordless
Battery Included / Bare Tool
(2) 5.0Ah Batteries + Hard Case Bundle
Battery Included
(2) 35GJ99
No Load RPM
20,000 RPM
Collet Capacity
1/4 in
Handle Type
In-Line
Brushless Motor
Yes
Application
Grinding
Options Included
(2) 5.0Ah Batteries + Hard Case Bundle
Case Included
Yes
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Brake Type
None
Grinder Orientation
Straight
Power Source
Cordless
Anti-Restart Technology
No
Accessory Free Tool Change
No
Number of Batteries Included
2
Safety Stop Mechanisms
None
Grip Style
Barrel Grip
Max. Speed
20,000 RPM
Lock-Off Switch
No
Lock-On Switch
Yes
Anti-Kickback Clutch Type
None
Charger Model
23Y581
Tether Style
Tether Capable
Dust Sealed Switch
No
Battery Model No.
35GJ99
Battery Series
M18 Redlithium

Description

Die Grinder Kit, Voltage 18V DC, Max. Speed 20,000 RPM, Grinder Orientation Straight, Switch Type Slide, Battery Capacity (2) 5.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Accessory Free Tool Change No, Collet Size 1/4 in, Lock-Off Switch No, Lock-On Switch Yes, Brake Type None, Anti-Restart Technology No, Safety Stop Mechanisms None, Tether Style Tether Capable, Dust Management Not Applicable, Dust Sealed Switch No, Grip Style Barrel Grip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.