Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1/4 in. Hex Impact Driver (Tool Only)

  • Mfr # 2953-20

  • Zoro # G105612211


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Voltage
18
Drive Size
1/4 in Hex
Max. Torque
2000
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2953-20
Zoro #
G105612211
UPC #
045242637867
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in Hex
Overall Length
4 1/2 in
Chuck Size
1/4 in

Details

Voltage
18
Max. Torque
2000
Includes
Impact Driver
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4400
Free Speed
3,900 RPM
Brushless Motor
Yes
Number of Speed Settings
4
Tool Weight
2.24
Collett
1/4 in Hex
Impact Rated
Impact Rated
Standards
UL Listed
Features
4-Mode Drive Control, Compatible with All M18(TM) Batteries and Chargers, Fastest Driving Speed, Increase Productivity on the Jobsite with the Fastest Driving Speed of any Impact Driver Without Sacrificing Power or Control, Most Powerful, Powerstate(TM) Brushless Motor Delivers Unmatched Power for Full Range of Capability to Complete the Widest Variety of Applications, Single Handed Bit Insertion for Ease of Use, Tri-LED Lighting for Maximum Workspace Visibility, Ultimate Trigger Control by Providing Smooth Acceleration for Small Fasteners to Prevent Stripping of Screws or Damaging of Materials
Cordless Tool Kit Contents
Bare Tool
Corded/Cordless
Electric - Cordless
Battery Series
M18(TM) REDLITHIUM(TM)
Handle Type
Pistol Grip
Charger Included
No
Drive Configuration
Hex
Series
M18 FUEL
Jobsite Light Included
Tri-LED
Case Included
No
Drive Type
Standard
Vibration Level
1.3 m/sq sec
Wireless Tool Tracking
No
Built-In Light
Yes
Impact Sound Level
100 dB
Housing Material
Glass-Filled Nylon
Forward / Reverse Rocker Switch
Yes
Variable Speed
Yes
Built-In Light Type
Individual Light(s)
Battery Platform
M18(TM)
Torque - Maximum
2,000 in-lb
Torque - Minimum
0 in-lb
Tool Series
M18 FUEL(TM)
No Load Speed
3,900 RPM
Drive Shape
Hex
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Motor Type
Brushless
Product Type
Impact Driver
Battery Series_x
M18 FUEL

Description

The MILWAUKEE M18 FUEL 1/4" Hex Impact Driver is the Most POWERFUL and FASTEST DRIVING impact driver, featuring ULTIMATE TRIGGER CONTROL. MILWAUKEE POWERSTATE Brushless motor delivers unmatched power for a full range of capabilities to complete the widest variety of applications. Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control. MILWAUKEE REDLINK PLUS intelligence delivers ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials. MILWAUKEE M18 REDLITHIUM Battery Packs deliver more work per charge and more work over the life of the pack. Featuring 4-mode drive control provides users with greater control over output speed and power. Self-Tapping Screw Mode is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking, and stripping out screws. This new impact driver also features Tri-LED lighting, illuminating the area of work while eliminating shadows. The M18 FUEL 1/4" Hex Impact Driver is part of MILWAUKEE M18 system which is fully compatible with over 200+-solutions.


  • POWERSTATETM Brushless motor delivers unmatched power for full range of capability to complete the widest variety of applications
  • Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control
  • ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials
  • Tri-LED Lighting for maximum workspace visibility
  • Compact Size (4.47") for access in tight spaces
  • 4-Mode Drive Control
  • 2000 in-lbs of torque
  • 3900 RPM
  • Single Handed Bit Insertion for Ease of Use
  • 2.2lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.