Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL 1/4 in Hex Impact Driver Kit 2853-22

M18 FUEL 1/4 in Hex Impact Driver Kit (Discontinued)

  • Mfr # 2853-22
  • Zoro # G6324092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2853-22
Zoro #
G6324092
UPC #
045242514441
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in
Overall Length
4 5/8 in

Details

Voltage
18 V DC
Max. Torque
2,000 in-lb
Battery Capacity
5.0 Ah
Includes
Kit - XC Batteries
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
4,300
Free Speed
3,600 RPM
Brushless Motor
Yes
Number of Speed Settings
4
Anvil Impact Action
Mechanical
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Series
M18 FUEL(TM)
Features
Redlink Plus(TM) Intelligence
Tool Weight
2.2 lb
Battery Included
38XJ03
Handle Type
Pistol Grip
Corded/Banded
Cordless
Drive Configuration
Straight
Green Environmental Attribute
Product is Rechargeable
Clutch Style
Adjustable
Standards
UL Listed
Built-In Light
Yes
Battery Model No.
23Y581
Case Included
Yes
Wireless Tool Tracking
No
Impact Rated
Impact Rated
Charger Included
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Collett
1/4 in Hex
Charger Model
23Y581
Includes Battery
Battery Included
Torque - Maximum
2,000 in-lb
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
23Y581
Drive Shape
Hex
No Load Speed
3,600 RPM

Description

Cordless Impact Drivers, Impact Driver, Battery Included / Bare Tool Battery Included, Voltage 18 V DC, Max. Torque 2,000 in-lb, Clutch Style Adjustable, Series M18 FUEL(TM), Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0 Ah, Battery Included 38XJ03, Battery Pack Replacement 38XJ03, Features Redlink Plus(TM) Intelligence, Tool Length 4 9/16 in, Tool Weight 2.2 lb, Includes (1) Belt Clip, (1) Bit Holder

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.