Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL 1/4" Hex Impact Driver w/ ONE-KEY CP Kit 2857-22CT

M18 FUEL 1/4" Hex Impact Driver w/ ONE-KEY CP Kit (Discontinued)

  • Mfr # 2857-22CT
  • Zoro # G1619001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2857-22CT
Zoro #
G1619001
UPC #
045242515141
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
4 5/8 in

Details

Voltage
18 V DC
Max. Torque
2,000 in-lb
Battery Capacity
2.0 Ah
Includes
(1) Belt Clip, (1) Bit Holder, (1) Side Handle
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
4,300
Free Speed
3,600 RPM
Brushless Motor
Yes
Number of Speed Settings
Continuous
Battery Included
38D765
Corded/Cordless
Cordless
Corded/Banded
Cordless
Anvil Impact Action
Mechanical
Tool Weight
3.1 lb
Drive Configuration
Right Angle
Green Environmental Attribute
Product is Rechargeable
Features
Most Compact Impact Driver, One-Key(TM) Compatible, Power state(TM) Brushless Motor, Redlink Plus(TM) Intelligence
Handle Type
Pistol Grip
Cordless Tool Battery Type
Li-Ion
Clutch Style
Impact
Series
M18 FUEL(TM)
Standards
UL Listed
Wireless Tool Tracking
Yes
Case Included
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Built-In Light
Yes
Impact Rated
Impact Rated
Battery Model No.
38D765
Charger Model
23Y581
Collett
1/4 in Hex
Charger Included
Yes
Includes Battery
Battery Included
No Load Speed
3,600 RPM
Torque - Maximum
2,000 in-lb
Charger Manufacturing Model Number
23Y581
Drive Shape
Hex
Battery Chemistry
Li-Ion

Description

Cordless Impact Drivers, Impact Driver Kit, Battery Included / Bare Tool Battery Included, Voltage 18 V DC, Max. Torque 2,000 in-lb, Clutch Style Impact, Series M18 FUEL(TM), Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0 Ah, Battery Included 38D765, Battery Pack Replacement 38D765, Features Most Compact Impact Driver, One-Key(TM) Compatible, Power state(TM) Brushless Motor, Redlink Plus(TM) Intelligence, Tool Length 4 19/32 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.