Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL 1/4" Hex Impact Driver w/ ONE-KEY XC Kit 2857-22

M18 FUEL 1/4" Hex Impact Driver w/ ONE-KEY XC Kit (Discontinued)

  • Mfr # 2857-22
  • Zoro # G1618870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2857-22
Zoro #
G1618870
UPC #
045242514472
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in
Overall Length
4 5/8 in

Details

Voltage
18 V DC
Max. Torque
2,000 in-lb
Battery Capacity
5.0 Ah
Includes
Kit - XC Batteries
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
4,300
Free Speed
3,600 RPM
Brushless Motor
Yes
Number of Speed Settings
Continuous
Corded/Cordless
Cordless
Anvil Impact Action
Mechanical
Corded/Banded
Cordless
Battery Included
38XJ03
Features
Most Compact Impact Driver, One-Key(TM) Compatible, Power state(TM) Brushless Motor, Redlink Plus(TM) Intelligence
Series
M18 FUEL w/ONE-KEY
Cordless Tool Battery Type
Li-Ion
Handle Type
Pistol Grip
Tool Weight
3.8 lb
Drive Configuration
Right Angle
Green Environmental Attribute
Product is Rechargeable
Clutch Style
Impact
Standards
UL Listed
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Battery Series
M18(TM) REDLITHIUM(TM)
Impact Rated
Impact Rated
Battery Model No.
38D765
Wireless Tool Tracking
Yes
Charger Model
23Y581
Built-In Light
Yes
Case Included
Yes
Collett
1/4 in Hex
Charger Included
Yes
Includes Battery
Battery Included
Drive Shape
Hex
Charger Manufacturing Model Number
23Y581
Battery Chemistry
Li-Ion
Torque - Maximum
2,000 in-lb
No Load Speed
3,600 RPM

Description

Impact Driver Kit, Voltage 18 V DC, Max. Torque 2,000 in-lb, Clutch Style Impact, Series M18 FUEL(TM), Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Battery Included 38XJ03, Battery Pack Replacement 38XJ03, Features Most Compact Impact Driver, One-Key(TM) Compatible, Power state(TM) Brushless Motor, Redlink Plus(TM) Intelligence, Tool Length 4 19/32 in, Tool Weight 3.8 lb, Includes (1) Belt Clip, (1) Bit Holder, (1) Side Handle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.