Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2853-22CT
Zoro #
G6575289
UPC #
045242514458
Country of Origin
Viet Nam
Dimensions
Drive Size
1/4 in Hex
Overall Length
4 5/8 in
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 2,000 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,600 RPM, Impact Rated Yes, Impacts per Minute 4,300, Number of Speed Settings 4, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Model No. 38D765, Battery Series M18 Redlithium, Charger Included Yes, Charger Model 23Y581, Case Included Yes
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.