Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL 15ga Finish Nailer 2743-20

M18 FUEL 15ga Finish Nailer (Discontinued)

  • Mfr # 2743-20
  • Zoro # G5573550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2743-20
Zoro #
G5573550
UPC #
045242362783
Country of Origin
China

Dimensions

Length
11 29/32 in
Width
5 39/64 in
Depth Control
Yes
Height
12 1/2 in
Shank Dia.
0.072 in
For Nail Penny Size
3d to 8d
For Nail Shank Diameter
0.071 in
For Nail Length Range
1 1/4 in to 2 1/2 in

Details

Item
Nail Gun
Battery Included / Bare Tool
Bare Tool
Voltage
18V DC
Cordless Tool Battery Type
Li-Ion
Series
M18 FUEL
Corded/Cordless
Cordless
Battery Capacity
3.0 Ah
Includes
Belt Clip
Tip
No Mar
Handle Type
Pistol Grip
Magazine Loading
Rear Load
Battery Included
No
Collation Angle
34 Degrees
Triggering Mode
Sequential and Contact Actuation
Light
Yes
Gauge
15
Tool Weight
6.3 lb
Head Style
Flat
Magazine
Angled
Battery Pack Replacement
38D765
Corded/Banded
Cordless
Magazine Capacity
110
Fastener Range
1-1/4 in to 2-1/2 in
Requires
Rechargeable Battery to Operate
Collation Type
Adhesive, Tape
Green Environmental Attribute
Product is Rechargeable
Options Included
Bare Tool
Features
REDLINK PLUS(TM) prevents damage overloading and overheating
Standards
UL Listed
Housing Material
Plastic
For Nail Head Style
Finish
Max. Fastening Rate
3 per second
Case Included
No
Brushless Motor
Yes
Nail Capacity
110
Number of Batteries Included
0
Number of Fuel Cells Included
0
Battery Series
M18 REDLITHIUM
Cordless Tool Kit Contents
(1) Bare Tool
For Nail Gauge
15 ga
Built-In Light
Yes
Collation Style
Strip
Charger Included
No
Wireless Tool Tracking
No
Power Source
Cordless
Nail Gun Type
Finish
Firing Mode
Combination

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 18 V, Milwaukee, Series M18 FUEL, Brushless Motor Yes, Tip No Mar, Depth Control Yes, Max. Fastening Rate 3 per second, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Tape, Collation Angle 34 Degrees , For Nail Gauge 15 ga, For Nail Head Style Finish, For Nail Length Range 1 1/4 in to 2 1/2 in, For Nail Penny Size 3d to 8d, For Nail Shank Diameter 0.071 in, Nail Capacity 110, Built-In Light Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.