Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL 15ga Finish Nailer Kit 2743-21CT

M18 FUEL 15ga Finish Nailer Kit (Discontinued)

  • Mfr # 2743-21CT
  • Zoro # G5573541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2743-21CT
Zoro #
G5573541
UPC #
045242362790
Country of Origin
China

Dimensions

Height
12 1/2 in
Depth Control
Yes
Shank Dia.
0.072 in
Length
11 29/32 in
Width
5 39/64 in
For Nail Shank Diameter
0.063 in
For Nail Penny Size
3d to 8d
For Nail Length Range
1 1/4 in to 2 1/2 in

Details

Item
Nail Gun
Battery Included / Bare Tool
(1) 2.0Ah Battery + Soft Case Bundle
Voltage
18V DC
Cordless Tool Battery Type
Li-Ion
Series
M18 FUEL
Corded/Cordless
Cordless
Battery Capacity
(1) 2.0 Ah
Fastener Range
1-1/4 in to 2-1/2 in
Includes
Belt Clip
Tool Weight
6.3 lb
Requires
Rechargeable Battery to Operate
Magazine Capacity
110
Gauge
15
Head Style
Flat
Tip
No Mar
Triggering Mode
Sequential and Contact Actuation
Collation Angle
34 Degrees
Handle Type
Pistol Grip
Magazine Loading
Rear Load
Battery Included
38D765
Battery Pack Replacement
38D765
Light
Yes
Corded/Banded
Cordless
Collation Type
Adhesive, Tape
Magazine
Angled
Green Environmental Attribute
Product is Rechargeable
Options Included
(1) 2.0Ah Battery + Soft Case Bundle
Features
REDLINK PLUS(TM) prevents damage overloading and overheating
Standards
UL Listed
For Nail Head Style
Finish
Battery Model No.
38D765
Number of Batteries Included
1
Collation Style
Strip
Built-In Light
Yes
For Nail Gauge
15 ga
Case Included
Yes
Charger Model
23Y581
Charger Included
Yes
Wireless Tool Tracking
No
Housing Material
Plastic
Number of Fuel Cells Included
0
Battery Series
M18 REDLITHIUM
Nail Capacity
110
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Brushless Motor
Yes
Power Source
Cordless
Max. Fastening Rate
3 per second
Nail Gun Type
Finish
Firing Mode
Combination

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, 18 V, Milwaukee, Series M18 FUEL, Brushless Motor Yes, Tip No Mar, Depth Control Yes, Max. Fastening Rate 3 per second, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Tape, Collation Angle 34 Degrees , For Nail Gauge 15 ga, For Nail Head Style Finish, For Nail Length Range 1 1/4 in to 2 1/2 in, For Nail Penny Size 3d to 8d, For Nail Shank Diameter 0.063 in, Nail Capacity 110

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.