Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL 16ga Angled Finish Nailer 2742-20

M18 FUEL 16ga Angled Finish Nailer (Discontinued)

  • Mfr # 2742-20
  • Zoro # G5573578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2742-20
Zoro #
G5573578
UPC #
045242362769
Country of Origin
China

Dimensions

Depth Control
Yes
Height
11 29/32 in
Shank Dia.
0.063 in
Length
11 29/32 in
Width
5 1/2 in
For Nail Length Range
1 1/4 in to 2 1/2 in
For Nail Penny Size
3d to 8d
For Nail Shank Diameter
0.063 in

Details

Item
Nail Gun
Battery Included / Bare Tool
Bare Tool
Voltage
18V DC
Cordless Tool Battery Type
Li-Ion
Series
M18 FUEL
Corded/Cordless
Cordless
Corded/Banded
Cordless
Battery Included
No
Handle Type
Pistol Grip
Battery Pack Replacement
38D765
Battery Capacity
3.0 Ah
Tip
No Mar
Head Style
Flat
Tool Weight
6.3 lb
Fastener Range
1-1/4 in to 2-1/2 in
Light
Yes
Requires
Rechargeable Battery to Operate
Collation Type
Adhesive
Includes
Belt Clip
Magazine Loading
Rear Load
Gauge
16
Collation Angle
20 Degrees
Magazine
Angled
Triggering Mode
Sequential and Contact Actuation
Magazine Capacity
110
Green Environmental Attribute
Product is Rechargeable
Options Included
Bare Tool
Standards
UL Listed
Features
REDLINK PLUS(TM) prevents damage overloading and overheating
Nail Capacity
110
Collation Style
Strip
Cordless Tool Kit Contents
(1) Bare Tool
Number of Fuel Cells Included
0
For Nail Gauge
16 ga
Housing Material
Plastic
Case Included
No
Brushless Motor
Yes
For Nail Head Style
Finish
Battery Series
M18 REDLITHIUM
Power Source
Cordless
Charger Included
No
Number of Batteries Included
0
Max. Fastening Rate
3 per second
Built-In Light
Yes
Wireless Tool Tracking
No
Nail Gun Type
Finish
Firing Mode
Combination

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 18 V, Milwaukee, Series M18 FUEL, Brushless Motor Yes, Tip No Mar, Depth Control Yes, Max. Fastening Rate 3 per second, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 20 Degrees , For Nail Gauge 16 ga, For Nail Head Style Finish, For Nail Length Range 1 1/4 in to 2 1/2 in, For Nail Penny Size 3d to 8d, For Nail Shank Diameter 0.063 in, Nail Capacity 110, Built-In Light Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.