Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2741-20
Zoro #
G5573596
UPC #
045242362745
Country of Origin
China
Dimensions
Width
3 13/64 in
Shank Dia.
0.063 in
Length
11 29/32 in
Height
11 39/64 in
Depth Control
Yes
For Nail Shank Diameter
0.063 in
For Nail Length Range
3/4 in to 2 1/2 in
For Nail Penny Size
2d to 8d
Description
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 18 V, Milwaukee, Series M18 FUEL, Brushless Motor Yes, Tip No Mar, Depth Control Yes, Max. Fastening Rate 3 per second, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 16 ga, For Nail Head Style Finish, For Nail Length Range 3/4 in to 2 1/2 in, For Nail Penny Size 2d to 8d, For Nail Shank Diameter 0.063 in, Nail Capacity 110, Built-In Light Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.