Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL 16ga Straight Finish Nailer Kit 2741-21CT

M18 FUEL 16ga Straight Finish Nailer Kit (Discontinued)

  • Mfr # 2741-21CT
  • Zoro # G5573587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2741-21CT
Zoro #
G5573587
UPC #
045242362752
Country of Origin
China

Dimensions

Width
3 13/64 in
Shank Dia.
0.063 in
Depth Control
Yes
Height
11 39/64 in
Length
11 29/32 in
For Nail Penny Size
2d to 8d
For Nail Shank Diameter
0.063 in
For Nail Length Range
3/4 in to 2 1/2 in

Details

Item
Nail Gun
Battery Included / Bare Tool
(1) 2.0Ah Battery + Soft Case Bundle
Voltage
18 V
Cordless Tool Battery Type
Li-Ion
Series
M18 FUEL
Corded/Cordless
Cordless
Includes
Belt Clip
Magazine
Straight
Battery Capacity
2.0 Ah
Triggering Mode
Sequential and Contact Actuation
Requires
Rechargeable Battery to Operate
Tool Weight
6.3 lb
Collation Type
Adhesive
Magazine Capacity
110
Light
Yes
Corded/Banded
Cordless
Magazine Loading
Rear Load
Tip
No Mar
Fastener Range
3/4 in to 2-1/2 in
Head Style
Flat
Gauge
16
Battery Pack Replacement
38D765
Battery Included
38D765
Handle Type
Pistol Grip
Collation Angle
0 Degrees
Green Environmental Attribute
Product is Rechargeable
Options Included
(1) 2.0Ah Battery + Soft Case Bundle
Standards
UL Listed
Features
REDLINK PLUS(TM) prevents damage overloading and overheating
Number of Fuel Cells Included
0
Collation Style
Strip
Brushless Motor
Yes
Nail Capacity
110
Number of Batteries Included
1
Battery Model No.
38D765
Power Source
Cordless
Charger Included
Yes
For Nail Head Style
Finish
Case Included
Yes
For Nail Gauge
16 ga
Housing Material
Plastic
Charger Model
23Y581
Battery Series
M18 REDLITHIUM
Built-In Light
Yes
Max. Fastening Rate
3 per second
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Wireless Tool Tracking
No
Nail Gun Type
Finish
Firing Mode
Combination

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, 18 V, Milwaukee, Series M18 FUEL, Brushless Motor Yes, Tip No Mar, Depth Control Yes, Max. Fastening Rate 3 per second, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 16 ga, For Nail Head Style Finish, For Nail Length Range 3/4 in to 2 1/2 in, For Nail Penny Size 2d to 8d, For Nail Shank Diameter 0.063 in, Nail Capacity 110

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.