This item is Discontinued.

Milwaukee Tool Cordless Miter Saw Kit, 10 in Blade Dia., Max Blade Speed: 4,000 RPM 5/8 in Arbor Size 2734-21HD

Cordless Miter Saw Kit, 10 in Blade Dia., Max Blade Speed: 4,000 RPM 5/8 in Arbor Size (Discontinued)

  • Mfr # 2734-21HD
  • Zoro # G5572178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2734-21HD
Zoro #
G5572178
UPC #
045242473991
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
10 in
Arbor Size
5/8 in
Height
16 9/16 in
Length
29 in
Width
22 in
Max. Cut Depth @ 0 Deg. Bevel
3 1/2 in
Max. Cut Width @ 0 Deg. Miter
11 3/8 in
Max. Cut Depth @ 45 Deg. Bevel
2 in
Max. Cut Width @ 45 Deg. Miter
8 in
Overall Width
22 in
Overall Height
16 9/16 in
Overall Length
29 in
Cutting Width at 0 Degrees - Miter - Maximum
11 3/8 in
Cutting Depth at 45 Degrees - Maximum
2 in
Blade Diameter
10 in
Cutting Width at 45 Degrees - Miter - Maximum
8 in
Cutting Depth at 0 Degrees - Maximum
3 1/2 in

Details

Item
Miter Saw Kit
Power Source
Cordless
Max. Blade Speed
4,000 RPM
Voltage
18 V DC
Miter Angle Range
50 Degrees Left to 60 Degrees Right
Bevel Angle Range
48 Degrees Left to 48 Degrees Right
Sliding
Sliding
Cordless Tool Kit Contents
(1) Bare Tool, Battery, Charger
Crosscut @ 45 Deg. W
7-1/2"
Battery Pack Replacement
45KM67
No Load RPM
4000
Tool Weight
45 lb
Included Charger
45LD79
Corded/Cordless
Cordless
Corded/Banded
Cordless
Battery Capacity
9 Ah
Cordless Tool Battery Type
Li-Ion
Includes
Blade, Charger, Dust Bag, Side Handles, Wrench
Item - Cordless Miter Saws
Cordless Miter Saw Kit
Crosscut @ 90 Deg. W
11-1/2"
Features
Cam Lock Miter System, Chop Lock, Double Bevel, Miter Detent Override, Shadow Cut Line Indicator, Stainless Steel Miter Plate
Bevel Capacity
0 Degrees to 48 Degrees Left and Right
Blade Type
Carbide
Crosscut @ 45 Deg. H
3-1/2"
Battery Included / Bare Tool
(1) 9.0Ah Battery & Charger Bundle
Slide
Yes
Brushless Motor
Yes
Bevel
Yes
Bevel Stops
0 Degrees , 22.5 Degrees , 33.85 Degrees , 45 Degrees , 48 Degrees
Battery Included
45KM67
Crosscut @ 90 Deg. H
3-1/2"
Miter Capacity
Left, Right
Series
M18
Arbor Shape
Round
Variable Speed
No
Charger Included
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Number of Batteries Included
1
Options Included
(1) 9.0Ah Battery & Charger Bundle
Motor Type
Brushless
Miter Angle - Left
50 Degrees
Number of Chargers Included
1
Includes Battery
Battery Included
Miter Angle - Right
60 Degrees
Blade Speed - Maximum
4,000 RPM
Bevel Angle - Right
48 Degrees
Speed Control
Single
Bevel Angle - Left
48 Degrees

Description

Miter Saw Kit, Cordless, Series M18, Blade Dia. 10 in, Max. Blade Speed 4,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Bevel Stops 0 Degrees , 22.5 Degrees , 33.85 Degrees , 45 Degrees , 48 Degrees , Max. Cut Depth @ 0 Deg. Bevel 3 1/2 in, Max. Cut Depth @ 45 Deg. Bevel 2 in, Miter Angle Range 50 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 11 3/8 in, Max. Cut Width @ 45 Deg. Miter 8 in, Sliding Sliding

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.