customer-service Help
Milwaukee

M18 FUEL™ 18V 1/4" Cordless Hex Impact Driver (Bare Tool)

Milwaukee M18 FUEL™ 18V 1/4" Cordless Hex Impact Driver (Bare Tool) 2853-20
Tap to zoom
Hover or click to zoom
$155.16
  • Promotion Restriction: Not eligible for promotion
  • Anvil Impact Action: Mechanical
  • Battery Capacity: 2.0Ah
See full product details
This item ships free.

Total: $155.16

Milwaukee #2853-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Anvil Impact Action: Mechanical
  • Battery Capacity: 2.0Ah
  • Battery Included: No
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Cordless Tool Battery Type: Li-Ion
  • Drive Configuration: Straight
  • Drive Size: 1/4 in Hex
  • Driver and Wrench Product Grouping: Impact Driver
  • Includes: Bare Tool
  • Max. Blows per Minute: 4,250
  • Max. No Load RPM: 3,600
  • Max. Torque: 2,000 in-lb
  • Voltage: 18V DC
  • Features: Redlink Plus(TM) Intelligence
  • Handle Type: Pistol Grip
  • Clutch Style: Adjustable
  • Corded/Banded: Cordless
  • Included Charger: No
  • Battery Included / Bare Tool: Bare Tool
  • Tool Weight: 2.2 lb
  • Tool Length: 4 9/16 in
  • Green Environmental Attribute: Product is Rechargeable
  • Series: M18 FUEL(TM)
  • Item: Impact Driver
  • Options Included: Bare Tool
  • Overall Length: 4 5/8 in
  • Standards: UL Listed
  • Number of Batteries Included: 0
  • Case Included: No
  • Collett: 1/4 in Hex
  • Built-In Light: Yes
  • Wireless Tool Tracking: No
  • Impacts per Minute: 4,300
  • Number of Speed Settings: 4
  • Free Speed: 3,600 RPM
  • Power Source: Cordless
  • Charger Included: No
  • Cordless Tool Kit Contents: (1) Bare Tool
  • Impact Rated: Yes
  • Battery Series: M18 Redlithium
  • Country of Origin (subject to change): Viet Nam

Description

The M18 FUELTM 1⁄4” Hex Impact Driver is the Fastest, Most Compact, and Most Powerful tool in its class. The POWERSTATETM Brushless motor delivers up to 2,000in-lbs of torque and up to 30% Faster Driving speed, increasing user’s productivity for the most demanding fasteners on the job. At only 4.59” in length, this is the Most Compact tool in its class, allowing users to have more access in tight spaces. The REDLINK PLUSTM intelligence ensures maximum performance and protects from overloads, heating and or over-discharge. The REDLITHIUM Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The 4-Mode DRIVE CONTROLTM provides greater control over output speed and power, for greater versatility. The Self-Tapping Screw mode provides faster installation time by reducing stripping of fasteners.

Reviews of Milwaukee #2853-20