Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL™ 18V 9.0Ah Electric String Trimmer Kit 2725-21HD

M18 FUEL™ 18V 9.0Ah Electric String Trimmer Kit (Discontinued)

  • Mfr # 2725-21HD
  • Zoro # G7114941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2725-21HD
Zoro #
G7114941
UPC #
045242482283
Country of Origin
China

Dimensions

Cutting Width
14 in to 16 in
Shaft Length
70 5/8 in
Line Diameter
0.08 in

Details

Item
String Trimmer
Fuel Type
Battery
Includes
High Demand Battery, Rapid Charger
Engine
Electric
Engine Displacement
160cc
Run Time
60 min
Battery Amperage
9.0Ah
Battery Voltage
18 V
Fuel Tank Capacity
1 gal.
Charge Time
1.5 hr
Line Advance
Bump Feed
Quick Snap Spool Replacement
No
Anti Vibration Handle
Yes
Battery Type
Li-Ion
Shaft Type
Straight
Corded/Cordless
Cordless

Description

String Trimmer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.