Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL 2 Piece Combo Kit 2895-22CT

M18 FUEL 2 Piece Combo Kit (Discontinued)

  • Mfr # 2895-22CT
  • Zoro # G0690536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2895-22CT
Zoro #
G0690536
UPC #
045242358748
Country of Origin
China

Dimensions

Drive Size
3/8 in Square
Overall Length
5 7/8 in

Details

Voltage
18 V DC
Cordless Tools Included
Impact Wrench, Light
Battery Capacity
(2) 2 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Belt Clip
Series
M18 FUEL
No. of Batteries Included
2
Battery Included
(2) 38D765
Carrying Case
Contractor Bag
Charger
23Y581
Battery Pack Replacement
38D765
Corded/Banded
Cordless
Max. Torque
210 ft-lb
Corded/Cordless
Cordless
Light
4PKW2
Item
Impact Wrench Kit
Impact Wrench
39EP11
Features
Provides Greater Control Over Output Speed and Power, Redlink Plus(TM) Intelligence Prevents Damage to the Tool And Battery
Clutch Style
Impact
Handle Type
Pistol Grip
Tool Weight
2.4 lb
Drive Style
Standard
Housing Material
Metal, Plastic, Rubber
Battery Model No.
38D765
Actuation
Trigger
Charger Included
Yes
Tool Style
Compact
Retainer Type
Friction Ring
Fastening Torque
210 ft-lb
Free Speed
2,500 RPM
Wireless Tool Tracking
No
Number of Batteries Included
2
Brushless Motor
Yes
Reaction Bar
No
Impacts per Minute
3,200
Number of Speed Settings
4
Breakaway Torque
210 ft-lb
Lock-Off Switch
Yes
Impact Rated
Yes
Power to Weight Ratio
52.5 ft-lb/lb
Handle Material
Plastic
Built-In Light
Yes
Battery Series
M18 Redlithium
Standards
UL Listed
Charger Model
23Y581
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger, (1) Light
Case Included
Yes
Power Source
Cordless
Battery Type
Li-Ion
Includes Battery
Battery Included

Description

Impact Wrench Kit, Drive Size 3/8 in Square, Max. Torque 210 ft-lb, Voltage 18 V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 2 Ah, Tool Weight 2.4 lb, Clutch Style Impact, Battery Included (2) 38D765, Battery Pack Replacement 38D765, Features Provides Greater Control Over Output Speed and Power, Redlink Plus(TM) Intelligence Prevents Damage to the Tool And Battery, Includes Belt Clip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.