Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL 2-Tool Combo Kit 2997-22

M18 FUEL 2-Tool Combo Kit (Discontinued)

  • Mfr # 2997-22
  • Zoro # G6542949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2997-22
Zoro #
G6542949
UPC #
045242002436
Country of Origin
Viet Nam

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(1) Side Handle, (2) Belt Clip, (2) Bit Holder
Series
M18 FUEL
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Carrying Case
Corded/Cordless
Cordless
Charger Replacement
23Y581
Battery Pack Replacement
38XJ03
Included Charger
23Y581
Item
Cordless Combination Kit
Hammer Drill
483A47
Green Environmental Attribute
Product is Rechargeable
Corded/Banded
Cordless
Impact Driver
481H96
Charger
23Y581
Max. Torque
1,200 in-lb
Battery Included / Bare Tool
(2) 5.0.Ah Bateries + Hard Case Bundle
Options Included
(2) 5.0.Ah Bateries + Hard Case Bundle
Impact Driver - Torque Range
2,000 in-lb
Case Included
(1) Carrying Case
Hammer Drill - Class
Premium
Charger Included
Yes
Hammer Drill - BPM
32,000
Hammer Drill - Max. Torque
1,200 in-lb
Included Fastening Tools
Impact Driver (2,000 in-lb)
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Power Source
Cordless
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Model No.
(2) 35GJ99
Number of Batteries Included
2
Battery Chemistry
Li-Ion
Tool Series
M18 FUEL(TM)
Impact Driver - Maximum Torque
2,000 in-lb
All Product Types Included
Hammer Drill, Impact Driver
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Includes (1) Side Handle, (2) Belt Clip, (2) Bit Holder, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 35GJ99, Battery Series M18(TM) REDLITHIUM(TM), Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.