Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL 2-Tool Hammer Drill & Impact Driver w/ ONE-KEY Combo Kit 2996-22

M18 FUEL 2-Tool Hammer Drill & Impact Driver w/ ONE-KEY Combo Kit (Discontinued)

  • Mfr # 2996-22
  • Zoro # G1618895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2996-22
Zoro #
G1618895
UPC #
045242002429
Country of Origin
Viet Nam

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(1) Side Handle, (2) Belt Clip, (2) Bit Holder
Series
M18 FUELâ„¢ with ONE-KEYâ„¢
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Kit Box
Corded/Cordless
Cordless
Corded/Banded
Cordless
Charger
23Y581
Charger Replacement
23Y581
Item
Cordless Combination Kit
Hammer Drill
492N14
Green Environmental Attribute
Product is Rechargeable
Max. Torque
1,200 in-lb
Battery Pack Replacement
38XJ03
Impact Driver
492N16
Included Charger
23Y581
Battery Included / Bare Tool
(2) 5.0.Ah Bateries + Hard Case Bundle
Options Included
(2) 5.0.Ah Bateries + Hard Case Bundle
Impact Driver - Torque Range
2,000 in-lb
Included Fastening Tools
Impact Driver (2,000 in-lb)
Case Included
Kit Box
Hammer Drill - BPM
32,000
Battery Model No.
(2) 35GJ99
Hammer Drill - Class
General Purpose
Hammer Drill - Max. Torque
1,200 in-lb
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Battery Series
M18(TM) REDLITHIUM(TM)
Power Source
Cordless
Charger Included
Yes
Number of Batteries Included
2
Products By Industry
Electrical
Tool Series
M18 FUEL(TM)
Battery Chemistry
Li-Ion
Impact Driver - Maximum Torque
2,000 in-lb
Includes Case
Case Included
All Product Types Included
Hammer Drill, Impact Driver

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Includes (1) Side Handle, (2) Belt Clip, (2) Bit Holder, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 35GJ99, Battery Series M18(TM) REDLITHIUM(TM), Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.