Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL 3/8" Compact Impact Wrench w/ Friction Ring Kit 2754-22

M18 FUEL 3/8" Compact Impact Wrench w/ Friction Ring Kit (Discontinued)

  • Mfr # 2754-22
  • Zoro # G0380147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2754-22
Zoro #
G0380147
UPC #
045242363872
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
5 7/8 in

Details

Voltage
18 V DC
Max. Torque
210 ft-lb
Includes
Belt Clip
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,200
Free Speed
2,500 RPM
Fastening Torque
210 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Cordless Tool Battery Type
Li-Ion
Drive Configuration
Straight
Features
Provides Greater Control Over Output Speed and Power, Redlink Plus(TM) Intelligence Prevents Damage to the Tool And Battery
Battery Included
(2) 35GJ99
Series
M18 FUEL
Clutch Style
Impact
Tool Weight
2.4 lb
Anvil Impact Action
Mechanical
Corded/Banded
Cordless
Corded/Cordless
Cordless
Handle Type
Pistol Grip
Standards
UL Listed
Case Included
Yes
Housing Material
Metal, Plastic, Rubber
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Lock-Off Switch
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Impact Rated
Impact Rated
Breakaway Torque
210 ft-lb
Handle Material
Plastic
Power to Weight Ratio
52.5 ft-lb/lb
Retainer Type
Friction Ring
Charger Included
Yes
Reaction Bar
No
Wireless Tool Tracking
No
Actuation
Trigger
Built-In Light
Yes
Tool Style
Compact
Battery Model No.
35GJ99
Charger Model
23Y581
Includes Battery
Battery Included
Battery Type
Li-Ion
Motor Type
Brushless
Charger Manufacturing Model Number
48-59-1812
Includes Reaction Bar
No Reaction Bar
Number of Chargers Included
1
Anvil Style
Standard
Torque - Maximum
210 ft-lb
Includes Case
Case Included
Includes Lock-Off Switch
Lock-Off Switch Included
Battery Manufacturing Model Number
35GJ99
Throttle Type
Trigger
No Load Speed
2,500 RPM
Drive Shape
Square

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in, Drive Configuration Straight, Max. Torque 210 ft-lb, Battery Included, Voltage 18 V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Length 5-7/8 In., Tool Weight 2.4 lb, Clutch Style Impact, Battery Included (2) 35GJ99, Battery Pack Replacement 35GJ99

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.