This item is Discontinued.

Milwaukee Tool M18 FUEL 3/8" Compact Impact Wrench w/Friction Ring Kit - CP Batteries 2754-22CT

M18 FUEL 3/8" Compact Impact Wrench w/Friction Ring Kit - CP Batteries (Discontinued)

  • Mfr # 2754-22CT
  • Zoro # G0690551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2754-22CT
Zoro #
G0690551
UPC #
045242363865
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
5 7/8 in

Details

Voltage
18 V DC
Max. Torque
210 ft-lb
Includes
Belt Clip
Battery Capacity
(2) 2.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,200
Free Speed
2,500 RPM
Fastening Torque
210 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Series
M18 FUEL
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Anvil Impact Action
Mechanical
Features
Provides Greater Control Over Output Speed and Power, Redlink Plus(TM) Intelligence Prevents Damage to the Tool And Battery
Battery Included
(2) 38D765
Handle Type
Pistol Grip
Tool Weight
2.4 lb
Corded/Cordless
Cordless
Drive Configuration
Straight
Clutch Style
Impact
Standards
UL Listed
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Actuation
Trigger
Built-In Light
Yes
Lock-Off Switch
Yes
Tool Style
Compact
Reaction Bar
No
Wireless Tool Tracking
No
Impact Rated
Impact Rated
Power to Weight Ratio
52.5 ft-lb/lb
Handle Material
Plastic
Breakaway Torque
210 ft-lb
Charger Model
23Y581
Case Included
Yes
Housing Material
Metal, Plastic, Rubber
Retainer Type
Friction Ring
Battery Model No.
2XKZ3
Includes Battery
Battery Included
Battery Type
Li-Ion
Motor Type
Brushless
Includes Reaction Bar
No Reaction Bar
Includes Case
Case Included
Charger Manufacturing Model Number
48-59-1812
Throttle Type
Trigger
Includes Lock-Off Switch
Lock-Off Switch Included
Torque - Maximum
210 ft-lb
Drive Shape
Square
No Load Speed
2,500 RPM
Anvil Style
Standard
Battery Manufacturing Model Number
2XKZ3
Number of Chargers Included
1

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in, Drive Configuration Straight, Max. Torque 210 ft-lb, Battery Included, Voltage 18 V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 2.0 Ah, Tool Length 5-7/8 In., Tool Weight 2.4 lb, Clutch Style Impact, Battery Included (2) 38D765, Battery Pack Replacement 38D765

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.