Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL 4-1/2" / 5" Braking Grinder 2783-20

M18 FUEL 4-1/2" / 5" Braking Grinder (Discontinued)

  • Mfr # 2783-20
  • Zoro # G0459335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2783-20
Zoro #
G0459335
UPC #
045242352142
Country of Origin
Viet Nam

Dimensions

Spindle Thread Size
5/8 in-11
Wheel Dia.
5 in
Tool Length
15 1/4 in
Overall Length
15 1/4 in
Wheel Diameter
4 1/2 in, 5 in

Details

Item
Angle Grinder
Includes
Fixtec Nut, Type 27 Guard, Flange Nut
Voltage
18V DC
Switch Type
Paddle
Tool Weight
6.1 lb
Features
Flap and Grinding Disks, Guard Adjustments, Rapid Stop Braking Feature
Battery Capacity
3.0Ah
Lock-on
No
Series
M18 FUEL(TM)
Speed Type
Single
Battery Included / Bare Tool
Bare Tool
Brushless Motor
Yes
Corded/Cordless
Cordless
Corded/Banded
Cordless
No Load RPM
8,500 RPM
Battery Included
No
Battery Pack Replacement
35GJ99
Lock-off
No
Cordless Tool Battery Type
Li-Ion
Duty
Heavy Duty
Application
Cutting, Grinding, Surface Preparation
Options Included
Bare Tool
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Electronic Brake
Cordless Tool Kit Contents
(1) Bare Tool
Max. Speed
8,500 RPM
Electrical Protection
Overload Protection
Anti-Kickback Clutch Type
Electronic
Number of Batteries Included
0
Brake Type
None
Case Included
No
Head Type
Standard Head
Lock-Off Switch
No
Anti-Restart Technology
No
Accessory Free Tool Change
Yes
Power Source
Cordless
Housing Material
Metal
Guard Adjustment
Toolless Adjustable
Anti-Vibration Technology
Yes
Tether Style
Tether Capable
Grip Style
Straight
Lock-On Switch
No
Minimum Speed
8,500 RPM
For Wheel Type
Type 1, Type 27
Charger Included
No
Switch Function
Paddle, without Lock-On

Description

Angle Grinder, Head Type Standard Head, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Anti-Kickback Clutch, Brake, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Max. Speed 8,500 RPM, Minimum Speed 8,500 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 In.-11, Guard Adjustment Toolless Adjustable, Anti-Restart Technology No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.