Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL 4-1/2" / 5" Braking Grinder Kit 2783-22

M18 FUEL 4-1/2" / 5" Braking Grinder Kit (Discontinued)

  • Mfr # 2783-22
  • Zoro # G0459341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2783-22
Zoro #
G0459341
UPC #
045242352159
Country of Origin
Viet Nam

Dimensions

Spindle Thread Size
5/8 in-11
Wheel Dia.
5 in
Tool Length
15 1/4 in
Overall Length
15 1/4 in
Wheel Diameter
4 1/2 in, 5 in

Details

Item
Angle Grinder Kit
Includes
Fixtec Nut, Type 27 Guard, Flange Nut
Voltage
18V DC
Switch Type
Paddle
Tool Weight
6.1 lb
Features
Flap and Grinding Disks, Guard Adjustments, Rapid Stop Braking Feature
Battery Capacity
(2) 5.0 Ah
Lock-on
No
Corded/Cordless
Cordless
No Load RPM
8,500 RPM
Battery Pack Replacement
35GJ99
Lock-off
No
Battery Included / Bare Tool
(2) 5.0Ah Batteries + Hard Case Bundle
Corded/Banded
Cordless
Battery Included
(2) 35GJ99
Series
M18 FUEL(TM)
Cordless Tool Battery Type
Li-Ion
Speed Type
Single
Brushless Motor
Yes
Duty
Heavy Duty
Options Included
(2) 5.0Ah Batteries + Hard Case Bundle
Application
Cutting, Grinding, Surface Preparation
Lock-Off Switch
No
Anti-Kickback Clutch Type
Electronic
Housing Material
Metal
Tether Style
Tether Capable
Battery Series
M18(TM) REDLITHIUM(TM)
Head Type
Standard Head
Charger Model
48-59-1812
Power Source
Cordless
Electrical Protection
Overload Protection
Anti-Restart Technology
No
Accessory Free Tool Change
Yes
Brake Type
None
Max. Speed
8,500 RPM
Anti-Vibration Technology
Yes
Grip Style
Straight
Charger Included
Yes
Lock-On Switch
No
Case Included
Yes
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Electronic Brake
Number of Batteries Included
2
For Wheel Type
Type 1, Type 27
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger
Minimum Speed
8,500 RPM
Battery Model No.
48-11-1850
Guard Adjustment
Toolless Adjustable
Switch Function
Paddle, without Lock-On

Description

Angle Grinder Kit, Head Type Standard Head, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity (2) 5.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries; (1) Charger, Safety Features Adjustable Guard, Anti-Kickback Clutch, Brake, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Max. Speed 8,500 RPM, Minimum Speed 8,500 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 In.-11

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.