
M18 FUEL 4-1/2" / 5" Grinder, Paddle Switch No-Lock (Discontinued)
- Mfr # 2780-20
- Zoro # G7555834
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2780-20
Zoro #
G7555834
UPC #
045242309429
Country of Origin
Viet Nam
Dimensions
Spindle Thread Size
5/8 in-11
Tool Length
12 in
Wheel Dia.
5 in
Overall Length
15 in
Wheel Diameter
5 in
Description
Angle Grinder, Head Type Standard Head, Voltage 18V DC, Wheel Diameter 5 in, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Anti-Kickback Clutch, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch Yes, Max. Speed 8,500 RPM, Minimum Speed 8,500 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 In.-11, Guard Adjustment Toolless Adjustable, Anti-Restart Technology No, Anti-Vibration Technology Yes, Anti-Kickback Clutch Type Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.